Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Edison Fuses |
Catalog Number |
MDL1R |
MDL1 |
Manufacturer Number |
MDL1R |
MDL-1 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
051712651998 |
051712724432 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
MDL1R 1A 250V Glass Small Dimension Time Delay Fuse
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 In;6.4 MM Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified CLASS1422-01 Up to 8 A;Csa Component Acceptance, Class 1422-30, 9-30 A;Rohs Compliant, Ce Certified;Ul Listed, Guide Jdyx, File E19180 Up to 8 A;Ul Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V Ac Voltage Rating
|
MDL1 1A 250V TD Glass Fuse
1/4IN X 1-1/4IN Time Delay Glass - 1 Amp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$2.63 (Each) |
Carton/Reel |
$4.29 (1 Each) |
$2.63 (1 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$13.15 (5 Each) |
|
Characteristics |
- |
TIME DELAY |
Current Rating |
1 A |
1 Amp |
interrupt rating |
35 A |
- |
Interrupting Rating |
- |
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
Glass (Tube);Brass (End Cap) |
- |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac |
250 Volt AC |
|
Diameter |
1/4 in;6.4 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
1-1/4 in;31.7 mm |
- |
|
Additional Information |
- |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
1A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
1A 250V TD GLASS FUSE |
Long Description |
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 in;6.4 mm Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified Class1422-01 up to 8 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified;UL Listed, Guide JDYX, File E19180 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V ac Voltage Rating |
1/4IN X 1-1/4IN TIME DELAY GLASS - 1 AMP |
Product Type |
Fuse |
Electronic Fuse |
Short Description |
Fuse, Time Delay, 1 A, 1-1/4 in (L) |
- |
|
Fuse Type |
Time Delay |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed, Guide JDYX, File E19180 up to 8 A;CSA Certified Class1422-01 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified |
- |
|
Brand |
Edison Fuses |
|
Manufacturers Part Number |
MDL1R |
MDL-1 |
Model |
- |
MDL |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
GLASS TUBE |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Electronic Circuit;PCB |
- |
Approval |
- |
UL 248-14, CSA, CE |