Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Cooper Bussmann North America |
Catalog Number |
MDL1R |
MDL1 |
Manufacturer Number |
MDL1R |
MDL-1 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
051712651998 |
00051712724432 |
Weight per package |
0.004 (lbs/each) |
0.007 (lbs/each) |
Description |
MDL1R 1A 250V Glass Small Dimension Time Delay Fuse
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 In;6.4 MM Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified CLASS1422-01 Up to 8 A;Csa Component Acceptance, Class 1422-30, 9-30 A;Rohs Compliant, Ce Certified;Ul Listed, Guide Jdyx, File E19180 Up to 8 A;Ul Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V Ac Voltage Rating
|
MDL1 250V Small Dim Fuse
1A 250V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$5.81 (Each) |
Carton/Reel |
$4.29 (1 Each) |
$29.05 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$29.05 (5 Each) |
|
amperage rating |
- |
1 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
1 A |
- |
interrupt rating |
35 A |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 VAC |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
1A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
250V SMALL DIM FUSE |
extra long description |
- |
EFSE MDL-1 BUSS SMALL DIMENSION FUS |
Long Description |
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 in;6.4 mm Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified Class1422-01 up to 8 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified;UL Listed, Guide JDYX, File E19180 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V ac Voltage Rating |
1A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse |
Product Type |
Fuse |
Buss Small Dimension Fuse |
Short Description |
Fuse, Time Delay, 1 A, 1-1/4 in (L) |
- |
Special Features |
- |
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
Fuse Type |
Time Delay |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
- |
60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200% |
Standards Met |
UL Listed, Guide JDYX, File E19180 up to 8 A;CSA Certified Class1422-01 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
MDL1R |
MDL-1 |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Electronic, Time Delay |
|
|
Application |
Electronic Circuit;PCB |
Electronic Circuits |
standard |
- |
UL 248-14, CSA, CE |