Item Comparison: MDL10R, MDL10

Item

MDL10R - 10A 250V Glass Small Dimension Time Delay Fuse - Edison Fuses

MDL10R
10A 250V Glass Small Dimension Time Delay Fuse

$5.28 Each

$26.40 (5 Each)

QTY:
Each
Add
MDL10 - 10A 32V TD Glass Fuse - Cooper Bussmann North America

MDL10
10A 32V TD Glass Fuse

$3.75 Each

$18.75 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 107 20
Vendor Edison Fuses Cooper Bussmann North America
Catalog Number MDL10R MDL10
Manufacturer Number N/A MDL-10
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121609 - Midget fuses
UPC/EAN/GTIN 051712652131 00051712724579
Weight per package 0.005 (lbs/each) 0.007 (lbs/each)
Description MDL10R 10A 250V Glass Small Dimension Time Delay Fuse
MDL10 10A 32V TD Glass Fuse
10A 32V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.28 (Each) $3.75 (Each)
Carton/Reel $5.28 (1 Each) $18.75 (5 Each)
Standard Packaging/Reel $26.40 (5 Each) $18.75 (5 Each)
amperage rating - 10 Amp
connection - Ferrule End X Ferrule End
Voltage Rating - 32 VAC
Size - 1/4 In Diameter X 1-1/4 In Length
Description 10A 250V GLASS SMALL DIMENSION TIME DELAY FUSE 10A 32V TD GLASS FUSE
extra long description - EFSE MDL-10 BUSS SMALL DIMENSION FU
Long Description - 10A 32V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Product Type - Buss Small Dimension Fuse
Special Features - Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Response Time - 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators - Non-Indicating
Brand Edison Fuses Eaton
Manufacturers Part Number - MDL-10
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - Electronic, Time Delay
Status - Inactive
Application - Electronic Circuits
standard - UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat