Item Comparison: MD2, TP9708

Item

MD2 - 1/4'' X 4'' Carbide Tipped Masonry Drill Bit - LH Dottie

MD2
1/4'' X 4'' Carbide Tipped Masonry Drill Bit

$4.32 Each

$4.32 (1 Each)

QTY:
Each
Add
TP9708 - 1/4 X 4 Rotary Percussion Mason Bit - Peco Fasteners

TP9708
1/4 X 4 Rotary Percussion Mason Bit

$9.19 Each

$9.19 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 173 152
Vendor LH Dottie Peco Fasteners
Catalog Number MD2 TP9708
Manufacturer Number MD2 TP9708
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111543 - Masonry bit 27112843 - Hand drill bit for stone
UPC/EAN/GTIN 00781002302100 00705591872325
Weight per package 0.0005 (lbs/each) 0.04 (lbs/each)
Description MD2 1/4'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 In Overall Length, 0.04 LB
TP9708 1/4 X 4 Rotary Percussion Mason Bit
Rotary Percussion Masonry Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material, 4 In Overall Length, 0.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.32 (Each) $9.19 (Each)
Carton/Reel $4.32 (1 Each) $9.19 (1 Each)
Standard Packaging/Reel $4.32 (1 Each) $9.19 (1 Each)
Material Tungsten Carbide Carbide (Tip)
Color Black Oxide -
Finish Black Oxide -
Overall Length 4 4 in
Description 1/4'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT 1/4 X 4 ROTARY PERCUSSION MASON BIT
extra long description DOTTIE MD2 1/4 X 4" Masonry Drill B PECO TP9708 1/4X4 ROTARY PERCUSSION
Long Description Masonry Drill Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 in Overall Length, 0.04 lb Rotary Percussion Masonry Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip) Material, 4 in Overall Length, 0.04 lb
Product Type Masonry Drill Bit 1/4X4 Rotary Percussion Mason Bit 87232
Short Description Masonry Drill Bit, 1/4 x 4 in, 1/4 in Shank Rotary Percussion Masonry Bit, 1/4 in, 1/4 in Shank
Special Features Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block -
Bit Size 1/4 in 1/4 in
Compatible With Brick;Concrete;Tile;Slate;Cinder Block -
Drill Size 1/4 -
package quantity 10 Master CT 10 PK
Shank Diameter 1/4 in 1/4 in
Shank Size 1/4 -
Shank Type STRAIGHT -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number MD2 TP9708
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Masonry Drill -
Weight 0.04 lb 0.04 lb
Application For Brick, Concrete, Tile, Slate And Cinder Block Brick;Concrete;Tile;Slate;Cinder Block
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat