Item Comparison: MCL20, KTK20

Item

MCL20 - 20A 600V Fast Acting Midget Fuse - Eaton

MCL20
20A 600V Fast Acting Midget Fuse

$33.20 Each

$332.00 (10 Each)

QTY:
Each
Add
KTK20 - 20A 600V Fa Midget Fuse - Eaton Bussmann Series

KTK20
20A 600V Fa Midget Fuse

$32.76 Each

$327.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 32 1
Vendor Eaton Eaton Bussmann Series
Catalog Number MCL20 KTK20
Manufacturer Number MCL20 KTK-20
Category Distribution Fuses - Renewable & Non-Renewable Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634420200 00051712420204
Weight per package 0.03 (lbs/each) 0.02 (lbs/each)
Description MCL20 20A 600V Fast Acting Midget Fuse
Midget Fast Acting Fuses 600V 20A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 20A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 20A:
KTK20 20A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 20 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.20 (Each) $32.76 (Each)
Carton/Reel $33.20 (1 Each) $327.60 (10 Each)
Standard Packaging/Reel $332.00 (10 Each) $327.60 (10 Each)
amperage rating - 20 Amp
connection - Ferrule End X Ferrule End
interrupt rating - 100000 Amp (RMS Symmetrical UL)
Material - Nickel-plated bronze endcapMelamine tube
Voltage Rating - 600 VAC
Size - 13/32 In Diameter X 1-1/2 In Length
Description 20A 600V FAST ACTING MIDGET FUSE 20A 600V FA MIDGET FUSE
extra long description MOR T626-MCL20 Midget Fast Acting F BUSS KTK-20 LIMITRON FAST ACTING FU
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description Midget Fast Acting Fuses 600V 20A - Midget Fast Acting Fuses 600V respond quickly to both overloads and short-circuit currentsMidget Fast Acting Fuses 600V 20A features include:Use with street lighting holders, HID lighting, control circuits and electronic equipment protectionCompact DimensionsInterrupting Rating: 100kA RMS AmpsUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Fast Acting Fuses 600V 20A: Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 20 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V
Product Type Midget Fast Acting Fuses 600V 20a Limitron Fast Acting Fuse
Special Features - Nickel Plated Bronze Endcap
amps 20 -
class - Supplemental
dimensions - 1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Type Midget Fast Acting Fuses -
media - Yes
Voltage 600V -
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number T626-MCL20 KTK-20
Category Description MIDGET FUSES MIDGET FUSES
Type - FUSE
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
standard - CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat