Item Comparison: MC124BKRDBLWH, MC124BKRDBLWH100

Item

MC124BKRDBLWH - 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250' - Flexible Conduit

MC124BKRDBLWH
12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'

$1.76068 Foot

$440.17 (250 Feet)

QTY:
Feet
Add
MC124BKRDBLWH100 - 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000' - Flexible Conduit

MC124BKRDBLWH100
12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'

$1.7805 Foot

$1,780.50 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 4,750 0
All Stores 76,250 1,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC124BKRDBLWH MC124BKRDBLWH100
Manufacturer Number 68719401 1706B60T00
Category Enhanced Commodity Codes - Wire Interlocked Armored Cable - Teck
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121629 - Power cable
UPC/EAN/GTIN 00032886347320 00077680195715
Weight per package 0.155 (lbs/ft) 0.155 (lbs/ft)
Description MC124BKRDBLWH 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 FT Overall Length, 0.539 In Outside Diameter, +90 °C Operating Temperature, 155 LB/MFT
MC124BKRDBLWH100 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 1000' Reel
Minimum Order QTY 250 1,000
Unit/Foot $1.76 (Foot) $1.78 (Foot)
Carton/Reel $440.17 (250 Feet) $1,780.50 (1000 Feet)
Standard Packaging/Reel $440.17 (250 Feet) $1,780.50 (1000 Feet)
Conductor Size #12 AWG 12 AWG Conductor And Ground
Current Rating 20 A -
Material - Galvanized Steel
Number of Conductors 4 5
Voltage Rating 600 V 600V
Color Black;White;Red;Blue;Green Blue
Conductor Material Copper Copper
Finish - Blue Paint
Insulation Material Thermoplastic Nylon THHN
Jacket Material PVC -
Length 250 1000
Overall Length 250 ft -
Description 12/4 WG MC SOL BK/BL/WH/RD/GN ALU ARMOR 250' 12/4 WG MC SOL BK/BL/WH/RD/GN STL ARMOR/1000'
extra long description SWC 68719401 Armorlite Type MC AFC 1706B60T00 12-4 MCS 1KR
Features - MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 ft Overall Length, 0.539 in Outside Diameter, +90 °C Operating Temperature, 155 lb/mft 12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 1000' Reel
Product Type Aluminum Armored Conductor 12-4 MCS 1KR
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft 12-4 MCS 1KR
Special Features - Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system
Bend Radius - 8.43
gauge - 12 AWG
Inside Diameter - 0.386
Maximum Operating Temperature +90 °C -
media Yes -
outside diameter 0.539 in 0.562
Solid/Strand Solid -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 68719401 1706B60T00
Category Description BX & MC BX & MC
Type MC Traditional Lightweight Type MC Cable With Ground And Neutral
Trade Size - 12-4
minimum qty 250 -
Package Type Coil -
Weight 155 lb/mft 0.2329
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
standard - UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Temperature Rating - 194
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat