Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC123BKRDWH1000 |
MC123WG1000 |
Manufacturer Number |
55510402 |
68583402 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886074745 |
00032886346514 |
Weight per package |
0.129 (lbs/ft) |
0.14 (lbs/ft) |
Description |
MC123BKRDWH1000 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 1000 FT Overall Length, 0.505 In Outside Diameter, +90 °C Operating Temperature, 129 LB/MFT
|
MC123WG1000 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$1.30 (Foot) |
$1.30 (Foot) |
Carton/Reel |
$1,298.50 (1000 Feet) |
$1,298.50 (1000 Feet) |
Standard Packaging/Reel |
$1,298.50 (1000 Feet) |
$1,298.50 (1000 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
1000 |
1000 |
Overall Length |
1000 ft |
- |
|
Description |
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000' |
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000' |
extra long description |
SWC 55510402 MCAP12/3Sol BkWeRd AA |
SWC 68583402 Armorlite Type MC |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 1000 ft Overall Length, 0.505 in Outside Diameter, +90 °C Operating Temperature, 129 lb/mft |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
Aluminum Armored Conductor |
Armorlite Type MC |
Short Description |
Aluminum Armored Conductor, Solid, 12/3 AWG with ground, PVC Jacket, 1000 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.505 in |
0.50478 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
68583402 |
68583402 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MCAP |
MC |
|
|
Package Type |
Reel |
- |
Weight |
129 lb/mft |
128.86 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |