Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Afc Cable |
Catalog Number |
MC122YLGYGN |
MCT122SLYLGY250 |
Manufacturer Number |
1704842107 |
1704B42T03 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886347207 |
77680195371 |
Weight per package |
0.105 (lbs/ft) |
0.147 (lbs/each) |
Description |
MC122YLGYGN 12/2 WG MC Sol Yl/Gy/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
MCT122SLYLGY250 MC 12/2 SL Yl/Gy 250'
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) With Colorspec(R) Id Additional Information, Galvanized Steel Armor Construction, Gray;Green;Yellow Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 In Outside Diameter, 250 FT Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$0.73 (Foot) |
$0.00 (Each) |
Carton/Reel |
$182.16 (250 Feet) |
$0.00 (250 Each) |
Standard Packaging/Reel |
$182.16 (250 Feet) |
$0.00 (250 Each) |
|
Conductor Size |
12 |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600V |
600 V |
|
Color |
- |
Yellow;Gray;Green |
Conductor Material |
CU |
Copper |
Insulation Material |
- |
THHN/THWN |
Jacket Material |
- |
Polypropylene |
|
Length |
250 |
- |
Overall Length |
- |
250 ft |
|
Additional Information |
- |
Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID;Insulated Green Grounding Conductor |
Description |
12/2 WG MC SOL YL/GY/GN ALU ARMOR 250' |
MC 12/2 SL YL/GY 250' |
extra long description |
SWC 68932301 Armorlite Type MC |
- |
Long Description |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID Additional Information, Galvanized Steel Armor Construction, Gray;Green;Yellow Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 in Outside Diameter, 250 ft Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30 |
Product Type |
Armorlite Type MC |
Lightweight Steel Cable |
Short Description |
- |
Lightweight Steel Cable, #12 AWG, Solid, 600 V, 250 ft L, 2 Conductors |
|
Armor Construction |
- |
Galvanized Steel |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
- |
outside diameter |
0.4746 |
0.517 in |
Solid/Strand |
- |
Solid |
Standards Met |
- |
UL Listed 83, 1479, 1569, 1581, 2556, File Reference E80042;NEC(R) 230.43, 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645;Federal Specification A-A-59544 (Formerly J-C-30B);OSHA and HUD Requirement |
|
|
Brand |
Flexible Conduit |
Afc Cable |
Manufacturers Part Number |
68932301 |
MCT122SLYLGY250 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
Package Type |
- |
Coil |
Weight |
25.879 |
0.147 LB (Feet) |
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
Call nearest store for Item Price
|