Item Comparison: MC122STBKWH, MC122STWG

Item

MC122STBKWH - 12/2 WG MC STR BK/WH/GN Alu Armor 250' - Flexible Conduit

MC122STBKWH
12/2 WG MC STR BK/WH/GN Alu Armor 250'

$0.99667 Foot

$249.17 (250 Feet)

QTY:
Feet
Add
MC122STWG - 12/2 WG MC STR BK/WH/GN Alu Armor 250' - Flexible Conduit

MC122STWG
12/2 WG MC STR BK/WH/GN Alu Armor 250'

$0.99667 Foot

$249.17 (250 Feet)

QTY:
Feet
Add
Nacogdoches 500 500
All Stores 123,000 123,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122STBKWH MC122STWG
Manufacturer Number 2158S42-00 69114701
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886347559 00032886347559
Weight per package 0.11 (lbs/ft) 0.11 (lbs/ft)
Description MC122STBKWH 12/2 WG MC STR BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.494 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
MC122STWG 12/2 WG MC STR BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.00 (Foot) $1.00 (Foot)
Carton/Reel $249.17 (250 Feet) $249.17 (250 Feet)
Standard Packaging/Reel $249.17 (250 Feet) $249.17 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600V
Color Black;White;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/2 WG MC STR BK/WH/GN ALU ARMOR 12/2 WG MC STR BK/WH/GN ALU ARMOR 250'
extra long description SWC 69114701 Armorlite Type MC SWC 69114701 Armorlite Type MC
Long Description Aluminum Armored Conductor, Stranded, 19 Strands, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.494 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Aluminum Armored Conductor Armorlite Type MC
Short Description Aluminum Armored Conductor, Stranded, 12/3 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +90 °C -
media Yes Yes
Number of Strands 19 -
outside diameter 0.494 in 0.49448
Solid/Strand Stranded -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 69114701 69114701
Category Description BX & MC BX & MC
Type MC MC
Status - Inactive
Package Type Coil -
Weight 110 lb/mft 27.403
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat