Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC122RDWH |
MC122RDWH1000 |
Manufacturer Number |
68952101 |
68952102 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886347443 |
00032886347528 |
Weight per package |
0.105 (lbs/ft) |
0.105 (lbs/ft) |
Description |
MC122RDWH 12/2 WG MC Sol RD/WH Alu Armor
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
|
MC122RDWH1000 12/2 WG MC Sol RD/WH Alu Armor 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Green;Red;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 0.539 In Outside Diameter,
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.72 (Foot) |
$0.74 (Foot) |
Carton/Reel |
$181.08 (250 Feet) |
$743.33 (1000 Feet) |
Standard Packaging/Reel |
$181.08 (250 Feet) |
$743.33 (1000 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600 V |
|
Color |
Red;White;Green |
Red;White;Green |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Nylon |
THHN/THWN |
Jacket Material |
PVC |
PVC |
|
Length |
250 |
1000 |
Overall Length |
250 ft |
1000 ft |
|
Additional Information |
- |
Multiple Neutral Conductors |
Description |
12/2 WG MC SOL RD/WH ALU ARMOR |
12/2 WG MC SOL RD/WH ALU ARMOR 1000' |
extra long description |
SWC 68952101 Armorlite Type MC |
SWC 68952102 Armorlite Type MC |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft |
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Green;Red;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 0.539 in Outside Diameter, |
Product Type |
Aluminum Armored Conductor |
Mc Cable |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
MC Cable, #12 AWG, 600 V, 1000 ft L, 2 Conductors |
|
Armor Construction |
- |
Aluminum |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.475 in |
0.539 in |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
UL Listed 83;UL 1569;UL Listed 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202 |
|
|
Brand |
Flexible Conduit |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
68952101 |
MC122RDWH1000 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
Package Type |
Coil |
Carton |
Weight |
104 lb/mft |
155 LB |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations |