Item Comparison: MC122BLWH1000, MC122BLWH

Item

MC122BLWH1000 - 12/2 WG MC BL/WH/GN 1000' - Flexible Conduit

MC122BLWH1000
12/2 WG MC BL/WH/GN 1000'

$0.74333 Foot

$743.33 (1000 Feet)

QTY:
Feet
Add
MC122BLWH - 12/2 WG MC BL/WH/GN Alu Armor 250' - Flexible Conduit

MC122BLWH
12/2 WG MC BL/WH/GN Alu Armor 250'

$0.72433 Foot

$181.08 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 17,000 48,250
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122BLWH1000 MC122BLWH
Manufacturer Number 2104S60-05 68948901
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886347436 00032886347535
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description MC122BLWH1000 12/2 WG MC BL/WH/GN 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Blue;Green;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 0.539 In Outside Diameter
MC122BLWH 12/2 WG MC BL/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75C (Wet) Operating Temperature, 104 LB/MFT
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.74 (Foot) $0.72 (Foot)
Carton/Reel $743.33 (1000 Feet) $181.08 (250 Feet)
Standard Packaging/Reel $743.33 (1000 Feet) $181.08 (250 Feet)
Conductor Size 12 #12 AWG
Current Rating - 20 A
Number of Conductors 2 2
Voltage Rating 600 V 600 V
Color blue/white/green blue/white/green
Conductor Material Copper Copper
Insulation Material THHN/THWN Thermoplastic Nylon
Jacket Color -
Jacket Material PVC PVC
Length 1000 250
Overall Length 1000 ft 250 ft
Additional Information Multiple Neutral Conductors -
Description 12/2 WG MC BL/WH/GN 1000' 12/2 WG MC BL/WH/GN ALU ARMOR 250'
extra long description SWC 68948902 Armorlite Type MC SWC 68948901 Armorlite Type MC
Long Description MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Blue;Green;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 0.539 in Outside Diameter Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75C (Wet) Operating Temperature, 104 lb/mft
Product Type Mc Cable Aluminum Armored Conductor
Short Description MC Cable, #12 AWG, Solid, 600 V, 1000 ft L, 2 Conductors Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
*comes w/ bk/rd/grn covers - -
Armor Construction Aluminum -
Maximum Operating Temperature - +75 °C (Wet);+90 °C (Dry)
media Yes Yes
outside diameter 0.539 in 0.475 in
Solid/Strand Solid Solid
Standards Met UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202 UL 83;UL1569
Made in USA yes yes
Brand SOUTHWIRE COMPANY Flexible Conduit
Manufacturers Part Number MC122BLWH1000 55276901
Category Description BX & MC BX & MC
Type MC MC
Package Type Carton Coil
Weight 155 LB 104 lb/mft
Application Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations Commercial;Industrial;Institutional;Multi-Residential Buildings
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat