Item Comparison: MC102BKWH, MC102WGPCS

Item

MC102BKWH - 10/2 WG MC Sol BK/WH/GN Alu Armor 250' - Flexible Conduit

MC102BKWH
10/2 WG MC Sol BK/WH/GN Alu Armor 250'

$1.6539 Foot

$413.48 (250 Feet)

QTY:
Feet
Add
MC102WGPCS - 10/2 WG MC Cable PCS - Flexible Conduit

MC102WGPCS
10/2 WG MC Cable PCS

$1.70247 Foot

$1.70 (1 Feet)

QTY:
Feet
Add
Nacogdoches 1,250 0
All Stores 207,999 4,081
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC102BKWH MC102WGPCS
Manufacturer Number 68581801 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886347894 88580000107
Weight per package 0.16 (lbs/ft) 0.16 (lbs/ft)
Description MC102BKWH 10/2 WG MC Sol BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.542 In Outside Diameter, +90 °C Operating Temperature, 150 LB/MFT
MC102WGPCS 10/2 WG MC Cable PCS
Minimum Order QTY 250 10 Units
Unit/Foot $1.65 (Foot) $1.70 (Foot)
Carton/Reel $413.48 (250 Feet) $1.70 (1 Feet)
Standard Packaging/Reel $413.48 (250 Feet) $1.70 (1 Feet)
Conductor Size #10 AWG -
Current Rating 30 A -
Number of Conductors 2 -
Voltage Rating 600 V -
Color Black;White;Green -
Conductor Material Copper -
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 250 -
Overall Length 250 ft -
Description 10/2 WG MC SOL BK/WH/GN ALU ARMOR 10/2 WG MC CABLE PCS
extra long description SWC 68581801 Armorlite Type MC -
Long Description Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.542 in Outside Diameter, +90 °C Operating Temperature, 150 lb/mft -
Product Type Aluminum Armored Conductor -
Short Description Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor -
Maximum Operating Temperature +90 °C -
media Yes -
outside diameter 0.542 in -
Solid/Strand Solid -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 68581801 -
Category Description BX & MC BX & MC
Type MC -
Package Type Coil -
Weight 150 lb/mft -
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat