Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
U5168XTL200 |
MB816B200BTS |
Manufacturer Number |
U5168-XTL-200 |
MB816B200BTS |
Category |
Meter Mains -
Commercial Meter Mains
|
Meter Socket Circuit Breaker C -
Residential Meter Socket Circu
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572475311 |
00782114858615 |
Weight per package |
39 (lbs/each) |
40.62 (lbs/each) |
Description |
U5168XTL200 200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 Awg to 350 Kcmil Wire Size, 4.5 (L) X 14.125 (W) X 30 (H) In, (3) 2 In, (1) 3 In, (1) 2-1/2 In, (4) 1 In, (3) 3/4 In Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 LB/Ea
|
MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$894.49 (Each) |
$368.72 (Each) |
Carton/Reel |
$42,935.52 (48 Each) |
$368.72 (1 Each) |
Standard Packaging/Reel |
$894.49 (1 Each) |
$368.72 (1 Each) |
|
amperage rating |
200 Continuous Ampere |
200 A |
Current Rating |
200 A |
200 A |
insulation |
Glass Polyester |
- |
interrupt rating |
- |
10 kAIC |
Number of Phases |
- |
1 |
Phase |
1 Phase |
Single-phase |
Voltage Rating |
>240 V |
120/240 V ac |
Wire Size |
6 AWG to 350 kcmil |
#6 AWG to 350 kcmil |
|
|
Overall Length |
- |
5.38 in |
Size |
4.5L x 14.125W x 30H |
- |
|
Description |
200A 8/16 CKT OH/OG 4 JAW RINGLESS COMBO PANEL |
MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT |
extra long description |
MILB U5168-XTL-200 200A 4T RL OU MA |
ETN MB816B200BTS Mtr-Brkr,BR,8/16 S |
Features |
- |
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. |
Long Description |
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 lb/EA |
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb |
Product Type |
Meter Main With Load Center |
Meter Socket |
Short Description |
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire |
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C |
|
accessory type |
- |
Meter Socket |
Bypass Type |
Horn Bypass |
- |
Cable Entry |
Overhead or Underground |
- |
Circuit Configuration |
1-Phase 3-Wire |
- |
cutout size |
One 200 Ampere Main Breaker |
- |
dimensions |
4.5 (L) x 14.125 (W) x 30 (H) in |
5.3800 IN X 14.4400 IN X 32.3800 IN |
Enclosure Type |
- |
Nema 3R |
feed type |
- |
Top/bottom |
for use with |
- |
Type Br Breakers |
Hub Type |
Twin Small Closing Plates |
- |
Knockout Size |
(3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in |
- |
Meter Socket Type |
Ringless Meter |
- |
Mounting Type |
Surface Mount |
Surface Mount |
Number of Circuits |
8 |
16 |
Number of Jaws |
4 |
4 |
Overall Height |
- |
32.38 in |
Overall Width |
- |
14.44 in |
package quantity |
48 CT |
1 CA |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton |
Manufacturers Part Number |
U5168-XTL-200 |
MB816B200BTS |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Ringless Meter Socket |
Residential meter breaker |
|
|
Application |
Meter Socket With Main And Load Center |
Commercial |
Enclosure |
G90 Galvanized Steel with Powder Coat Finish |
- |
Frequency Rating |
60 Hertz |
- |
Mounting |
Surface Mount |
- |
standard |
UL Listed;Type 3R |
UL Listed |