Item Comparison: CMB1212B200BTS, MB816B200BTS

Item

CMB1212B200BTS - MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur - Eaton

CMB1212B200BTS
MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur

$2892.47 Each

$2,892.47 (1 Each)

QTY:
Each
Add
MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT - Eaton

MB816B200BTS
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

$368.72 Each

$368.72 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 43 556
Vendor Eaton Eaton
Catalog Number CMB1212B200BTS MB816B200BTS
Manufacturer Number CMB1212B200BTS MB816B200BTS
Category Meter Socket Circuit Breaker C - Residential Meter Socket Circu Meter Socket Circuit Breaker C - Residential Meter Socket Circu
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00782114858561 00782114858615
Weight per package 42 (lbs/each) 40.62 (lbs/each)
Description CMB1212B200BTS MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 12 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,892.47 (Each) $368.72 (Each)
Carton/Reel $2,892.47 (1 Each) $368.72 (1 Each)
Standard Packaging/Reel $2,892.47 (1 Each) $368.72 (1 Each)
amperage rating 200 A 200 A
Current Rating 200 A 200 A
interrupt rating 10 kAIC 10 kAIC
Number of Phases 1 1
Phase Single-phase Single-phase
Voltage Rating 120/240 V ac 120/240 V ac
Wire Size #6 AWG to 350 kcmil #6 AWG to 350 kcmil
Bus Material Copper Aluminum
Overall Length 5.38 in 5.38 in
Description MTR-BRKR CH 12 CKT 200A MAIN BRKR BTM/TOP FEED SUR MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT
extra long description ETN CMB1212B200BTS Mtr-Brkr,CH,12Ck ETN MB816B200BTS Mtr-Brkr,BR,8/16 S
Features Eaton resi meter breaker, All-in-ones, 200A, C, Copper, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 12, Four-jaw, 1, 12, Single-phase, Ringless, Type CH breakers,120/240 Vac A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Long Description Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 12 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 lb Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb
Product Type Meter Socket Meter Socket
Short Description 12C, Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
Special Features With feed through lugs -
accessory type Meter Socket Meter Socket
dimensions 5.3800 IN X 14.4400 IN X 32.3800 IN 5.3800 IN X 14.4400 IN X 32.3800 IN
Enclosure Type Nema 3R Nema 3R
feed type Top/bottom Top/bottom
for use with - Type Br Breakers
Mounting Type Surface Mount Surface Mount
Number of Circuits 12 16
Number of Jaws 4 4
Overall Height 32.38 in 32.38 in
Overall Width 14.44 in 14.44 in
package quantity 1 ct 1 CA
Standards Met Ul Listed Ul Listed
Made in USA yes yes
Brand Eaton Corp Eaton
Manufacturers Part Number CMB1212B200BTS MB816B200BTS
Category Description Meter Sockets Meter Sockets
Type Residential meter breaker Residential meter breaker
Weight 42 lb 40.62 lb
Application Commercial Commercial
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat