Item Comparison: MB816B200BTS, U58980200

Item

MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT - Eaton

MB816B200BTS
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

$368.72 Each

$368.72 (1 Each)

QTY:
Each
Add
U58980200 - 200A 8/16C 120/240V Ug SW MR RL Combo Panel - Milbank

U58980200
200A 8/16C 120/240V Ug SW MR RL Combo Panel

$499.62 Each

$499.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 590 235
Vendor Eaton Milbank
Catalog Number MB816B200BTS U58980200
Manufacturer Number MB816B200BTS U5898-O-200
Category Meter Socket Circuit Breaker C - Residential Meter Socket Circu Single Meter Sockets - Commercial Single Meter Socket
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00782114858615 00784572518476
Weight per package 40.62 (lbs/each) 37 (lbs/each)
Description MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
U58980200 200A 8/16C 120/240V Ug SW MR RL Combo Panel
Meter Socket, 200 A, 34.5 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 In Overall Width, 4 Jaws, 3 Wires, >240 V Ac, 37.0 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $368.72 (Each) $499.62 (Each)
Carton/Reel $368.72 (1 Each) $2,997.72 (6 Each)
Standard Packaging/Reel $368.72 (1 Each) $499.62 (1 Each)
amperage rating 200 A 200 Continuous Ampere
Current Rating 200 A 200 A
insulation - Glass Polyester
interrupt rating 10 kAIC -
Number of Phases 1 1
Number of Wires - 3
Phase Single-phase 1 Phase
Voltage Rating 120/240 V ac >240 V ac
Wire Size #6 AWG to 350 kcmil -
Bus Material Aluminum -
Overall Length 5.38 in 4.5 in
Size - 4.5L x 17W x 34.5H
Description MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT 200A 8/16C 120/240V UG SW MR RL COMBO PANEL
extra long description ETN MB816B200BTS Mtr-Brkr,BR,8/16 S MILB U5898-O-200 200A 4T RL UG MAIN
Features A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. -
Long Description Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb Meter Socket, 200 A, 34.5 in Overall Height, 4.5 in Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 in Overall Width, 4 Jaws, 3 Wires, >240 V ac, 37.0 lb/EA
Product Type Meter Socket Meter Socket
Short Description Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C Meter Socket, 200 A, Plain Top, 1 PH
accessory type Meter Socket Meter Socket
Bypass Type - No Bypass
Cable Entry - Underground with Side Wireway
cutout size - One 200 Ampere Main Breaker
dimensions 5.3800 IN X 14.4400 IN X 32.3800 IN -
Enclosure Type Nema 3R Nema 3R
feed type Top/bottom -
for use with Type Br Breakers -
Hub Type - Plain Top
Mounting Type Surface Mount Surface Mount
Number of Circuits 16 -
Number of Jaws 4 4
Overall Height 32.38 in 34.5 in
Overall Width 14.44 in 17 in
package quantity 1 CA 6 CT
Standards Met Ul Listed Ul Listed
Made in USA yes -
Brand Eaton MILBANK
Manufacturers Part Number MB816B200BTS U5898-O-200
Category Description Meter Sockets Meter Sockets
Type Residential meter breaker Ringless Meter Socket
Weight 40.62 lb 37.0 lb/EA
Application Commercial Commercial
Enclosure - G90 Galvanized Steel with Powder Coat Finish
Frequency Rating - 60 Hertz
Mounting - Surface Mount
standard UL Listed UL Listed;Type 3R
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat