Nacogdoches |
800 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
MB38114 |
J2C38114Z |
Manufacturer Number |
MB38114 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
-
|
UPC/EAN/GTIN |
00781002588061 |
N/A |
Weight per package |
0.0485 (lbs/each) |
0 |
Description |
MB38114 3/8''-16 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
|
J2C38114Z Jar 3/8-16 X 1-1/4 Hex Bolt Zinc
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$45.16 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$45.16 (100 Each) |
$0.00 (100 Each) |
|
Material |
Low Carbon Steel |
- |
|
|
Diameter |
3/8 |
- |
Length |
1-1/4 |
- |
Size |
3/8 x 1-1/4 |
- |
Width |
9/16 in |
- |
|
Description |
3/8''-16 X 1-1/4'' HH TAP BOLT |
JAR 3/8-16 X 1-1/4 HEX BOLT ZINC |
extra long description |
DOTTIE MB38114 3/8 X 1-1/4 Hex Head |
- |
Features |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
Long Description |
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb |
- |
Product Type |
Tap Bolt |
- |
Short Description |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in |
- |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Drive Type |
Hex |
- |
Grade |
2 |
- |
Head Size |
9/16 |
- |
Head Style |
Hex |
- |
Head Type |
Hex |
- |
Material Grade |
2 |
- |
package quantity |
100 CT |
- |
Thread Length |
1-1/4 in |
- |
Thread Size |
3/8 in - 16 |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
MB38114 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
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
Call nearest store for Item Price
|