Item Comparison: M71R4300, M7R4300

Item

M71R4300 - Printer Ribbon, 2" X 150', BK - Brady®

M71R4300
Printer Ribbon, 2" X 150', BK

$77.53 Each

$77.53 (1 Each)

QTY:
Each
Add
M7R4300 - M710 R4300 Series Printer Ribbon 2" W X 150' L Bla - Brady®

M7R4300
M710 R4300 Series Printer Ribbon 2" W X 150' L Bla

$71.99 Each

$71.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 85 17
Vendor Brady® Brady®
Catalog Number M71R4300 M7R4300
Manufacturer Number M71-R4300 M7-R4300
Category Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Unassigned
Classification Wire Lube, Markers, & Ties N/A
UNSPSC N/A N/A
UPC/EAN/GTIN 00662820924135 00888434588215
Weight per package 0.26 (lbs/each) 0.26 (lbs/each)
Description M71R4300 Printer Ribbon, 2" X 150', BK
BMP71 Series R4300 Printer Ribbon, Roll Of 150', Black, 2" W
M7R4300 M710 R4300 Series Printer Ribbon 2" W X 150' L Bla
M710 R4300 Series Printer Ribbon 2 In W X 150 FT L Black M710;BMP71
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.53 (Each) $71.99 (Each)
Carton/Reel $77.53 (1 Each) $71.99 (1 Each)
Standard Packaging/Reel $77.53 (1 Each) $71.99 (1 Each)
Color Black Black
Length 150 150
Size 2 in W x 150 ft L 2 in W x 150 ft L
Description PRINTER RIBBON, 2" X 150', BK M710 R4300 SERIES PRINTER RIBBON 2" W X 150' L BLA
extra long description BRADY M71-R4300 PRINTER RIBBON, 2 I BRADY M7-R4300 M710 R4300 Printer R
Features BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction! M710 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!
Long Description BMP71 Series R4300 Printer Ribbon, Roll of 150', Black, 2" W M710 R4300 Series Printer Ribbon 2 in W x 150 ft L Black M710;BMP71
Product Type Printer Ribbon, 2 In W X 150 FT L M710 R4300 Printer Ribbon 2INX 150' BK
Special Features Chemical-Resistant;Smear-Resistant Chemical-Resistant;Smear-Resistant
Brand Brady® Brady®
Manufacturers Part Number M71-R4300 M7-R4300
Category Description WIRE LUBE, MARKERS, & TIES Fuses & Fuse Accessories
Type Printer Ribbon Printer Ribbon
Status Inactive -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat