Item Comparison: M52501342, M2501342

Item

M52501342 - Sleeve 0.25 " Dia Black On White 1 " - Brady®

M52501342
Sleeve 0.25 " Dia Black On White 1 "

$82.28 Each

$82.28 (1 Each)

QTY:
Each
Add
M2501342 - Heat Shrink Sleeve, 0.25" Dia X 1", BK/WH - Brady®

M2501342
Heat Shrink Sleeve, 0.25" Dia X 1", BK/WH

$82.27 Each

$82.27 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6 12
Vendor Brady® Brady®
Catalog Number M52501342 M2501342
Manufacturer Number M5-250-1-342 M-250-1-342
Category Unassigned Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification N/A Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00888434592816 00754473082925
Weight per package 0.355 (lbs/each) 0.355 (lbs/each)
Description M52501342 Sleeve 0.25 " Dia Black On White 1 "
Permasleeve® Heat-Shrink Labels Polyolefin 0.439"H X 1"W BK/WT 0.25"Dia
M2501342 Heat Shrink Sleeve, 0.25" Dia X 1", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 16 Awg to 8 Awg BK/WH 80 Each
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $82.28 (Each) $82.27 (Each)
Carton/Reel $82.28 (1 Each) $82.27 (1 Each)
Standard Packaging/Reel $82.28 (1 Each) $82.27 (1 Each)
Material Heat-shrink Polyolefin Heat-shrink Polyolefin
Wire Size 0.25 in Dia x 1 in W 0.25 in Dia x 1 in W
Finish Matte Matte
Legend Color Black on White Black on White
Diameter 0.25 0.25
Height 0.439 in 0.439 in
Size 0.439 in H x 1 in W 0.439 in H x 1.015 in W
Width 1 in 1 in
Description SLEEVE 0.25 " DIA BLACK ON WHITE 1 " HEAT SHRINK SLEEVE, 0.25" DIA X 1", BK/WH
extra long description BRADY M5-250-1-342 Sleeve 0.25 in D BRADY M-250-1-342 SLEEVE, 0.25 IN D
Features Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Long Description PermaSleeve® Heat-Shrink Labels Polyolefin 0.439"H x 1"W BK/WT 0.25"Dia M Series PermaSleeve® Heat-shrink Polyolefin 16 AWG to 8 AWG BK/WH 80 Each
Product Type Sleeve 0.25 In Dia Black On White 1 In Sleeve, 0.25 In Dia X 1 In W
Special Features Heat Shrink Heat Shrink
Number of Markers 80 80
Quantity Cartridge of 80 Each Cartridge of 80 Each
Shrink Ratio 3:1 3:1
Temperature Range -67 °F - 275 °F -67 °F - 275 °F
Brand Brady® Brady®
Manufacturers Part Number M5-250-1-342 M-250-1-342
Category Description Fuses & Fuse Accessories WIRE LUBE, MARKERS, & TIES
Type SLEEVE SLEEVE
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling Electrical Labeling;Wire and Cable Labeling
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat