Item Comparison: M51871342, M1871342

Item

M51871342 - Sleeve 0.187 " Dia Black On White 1 " - Brady®

M51871342
Sleeve 0.187 " Dia Black On White 1 "

$68.90 Each

$68.90 (1 Each)

QTY:
Each
Add
M1871342 - Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH - Brady®

M1871342
Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH

$74.20 Each

$74.20 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 147 26
Vendor Brady® Brady®
Catalog Number M51871342 M1871342
Manufacturer Number M5-187-1-342 M-187-1-342
Category Unassigned Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification N/A Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00888434592809 00754473082918
Weight per package 0.33 (lbs/each) 0.33 (lbs/each)
Description M51871342 Sleeve 0.187 " Dia Black On White 1 "
Permasleeve® Heat-Shrink Labels Polyolefin 0.335"H X 1"W BK/WT 0.187"Dia
M1871342 Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH
Heat Shrink, #20 to #10 Awg Wire Size, Black On White, 1.015 In Length, 0.335 In Width, BMP41/51/53 Thermal Transfer Printer, 0.335 In Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.90 (Each) $74.20 (Each)
Carton/Reel $68.90 (1 Each) $74.20 (1 Each)
Standard Packaging/Reel $68.90 (1 Each) $74.20 (1 Each)
Material Heat-shrink Polyolefin Polyolefin
Wire Size 0.187 in Dia x 1 in W #20 to #10 AWG
Color - Black on White
Finish Matte Matte
Legend Color Black on White Black on White
Diameter 0.187 0.187
Height 0.335 in 0.335 in
Length - 1.015 in
Size 0.335 in H x 1 in W 0.335 in H x 1 in W
Width 1 in 0.335 in
Description SLEEVE 0.187 " DIA BLACK ON WHITE 1 " HEAT SHRINK SLEEVE, 0.187" DIA X 1", BK/WH
extra long description BRADY M5-187-1-342 Sleeve 0.187 in BRADY M-187-1-342 SLEEVE, 0.187 IN
Features Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. PermaSleeve(R) PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Long Description PermaSleeve® Heat-Shrink Labels Polyolefin 0.335"H x 1"W BK/WT 0.187"Dia Heat Shrink, #20 to #10 AWG Wire Size, Black On White, 1.015 in Length, 0.335 in Width, BMP41/51/53 Thermal Transfer Printer, 0.335 in Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature
Product Type Sleeve 0.187 In Dia Black On White 1 In Sleeve, 0.187 In Dia X 1 In W
Short Description - Mseries B342, White, 1.015 x 0.335 in, 80 RL
Special Features Heat Shrink RoHS Compliant;Overall Dimension 0.187 Inch Diameter;Finish Matte;Shrink Ratio 3:1;Temperature Rating -67 to 275 Deg F;Application Wire Identification And Insulation Purposes, Cable And Wire Marking, Panel Labeling;Applicable Sta
Maximum Operating Temperature - +275 °F;+135 °C
Minimum Operating Temperature - -67 °F;-55 °C
Number of Markers 80 80
package quantity - 1 ct
Printer Type - BMP41/51/53 Thermal Transfer
Quantity Cartridge of 80 Each Cartridge of 80 Each
Resistance Properties - Chemical Resistant;Corrosion Resistant;Humidity Resistant;Smear Resistant;UV Resistant;Weather Resistant
Shrink Ratio 3:1 3:1
Temperature Range -67 °F - 275 °F -67 °F - 275 °F
Brand Brady® Brady Worldwide, Inc.
Manufacturers Part Number M5-187-1-342 M-187-1-342
Category Description Fuses & Fuse Accessories WIRE LUBE, MARKERS, & TIES
Type SLEEVE SLEEVE
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling Cable & Wire Marking;Panel Labeling
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat