Item Comparison: M4C187342, MC187342

Item

M4C187342 - Heat-Shrink Labels 0.187 " Dia BK/WT - Brady®

M4C187342
Heat-Shrink Labels 0.187 " Dia BK/WT

$62.73 Each

$62.73 (1 Each)

QTY:
Each
Add
MC187342 - Heat Shrink Sleeve, 0.187" Dia X 7', BK/WH - Brady®

MC187342
Heat Shrink Sleeve, 0.187" Dia X 7', BK/WH

$67.55 Each

$67.55 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 14 19
Vendor Brady® Brady®
Catalog Number M4C187342 MC187342
Manufacturer Number M4C-187-342 MC-187-342
Category Unassigned Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification N/A Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00888434591413 00754473082864
Weight per package 0.255 (lbs/each) 0.255 (lbs/each)
Description M4C187342 Heat-Shrink Labels 0.187 " Dia BK/WT
Permasleeve® Heat-Shrink Labels Polyolefin 0.187 In Dia Black On White
MC187342 Heat Shrink Sleeve, 0.187" Dia X 7', BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 20 Awg to 10 Awg BK/WH 7 Feet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.73 (Each) $67.55 (Each)
Carton/Reel $62.73 (1 Each) $67.55 (1 Each)
Standard Packaging/Reel $62.73 (1 Each) $67.55 (1 Each)
Material Heat-shrink Polyolefin Heat-shrink Polyolefin
Wire Size 0.187 in Dia x 7 ft L 0.187 in Dia x 7 ft L
Finish Matte Matte
Legend Color Black on White Black on White
Diameter 0.187 0.187 in Diameter as Supplied
Height 0.335 in -
Length 7 ft 7
Size 0.335 in H 0.335 in H
Description HEAT-SHRINK LABELS 0.187 " DIA BK/WT HEAT SHRINK SLEEVE, 0.187" DIA X 7', BK/WH
extra long description BRADY M4C-187-342 Heat-Shrink Lbls BRADY MC-187-342 MSERIES B342 WHT 0
Features Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Long Description PermaSleeve® Heat-Shrink Labels Polyolefin 0.187 in Dia Black on White M Series PermaSleeve® Heat-shrink Polyolefin 20 AWG to 10 AWG BK/WH 7 Feet
Product Type Heat-Shrink LBLS 0.187 In Dia BK/WT Mseries B342 WHT 0.335"X7' 1 Roll
Special Features Heat Shrink Heat Shrink
Quantity Cartridge of 7 Feet -
Shrink Ratio 3:1 3:1
Temperature Range -67 °F - 275 °F -
Brand Brady® Brady®
Manufacturers Part Number M4C-187-342 MC-187-342
Category Description Fuses & Fuse Accessories WIRE LUBE, MARKERS, & TIES
Type SLEEVE SLEEVE
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling Electrical Labeling;Wire and Cable Labeling
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat