Item Comparison: M187075342, M4187075342

Item

M187075342 - Heat Shrink Sleeve, 0.187 " Dia X 0.75", BK/WH - Brady®

M187075342
Heat Shrink Sleeve, 0.187 " Dia X 0.75", BK/WH

$79.18 Each

$79.18 (1 Each)

QTY:
Each
Add
M4187075342 - Sleeve 0.187" Dia Black On White 0.75" - Brady®

M4187075342
Sleeve 0.187" Dia Black On White 0.75"

$67.88 Each

$67.88 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 27 163
Vendor Brady® Brady®
Catalog Number M187075342 M4187075342
Manufacturer Number M-187-075-342 M4-187-075-342
Category Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Unassigned
Classification Wire Lube, Markers, & Ties N/A
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00662820999942 00888434591468
Weight per package 0.295 (lbs/each) 0.295 (lbs/each)
Description M187075342 Heat Shrink Sleeve, 0.187 " Dia X 0.75", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 20 Awg to 10 Awg BK/WH 80 Each
M4187075342 Sleeve 0.187" Dia Black On White 0.75"
Permasleeve® Heat-Shrink Labels Polyolefin 0.335"H X 0.75"W BK/WT 0.187"Dia
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.18 (Each) $67.88 (Each)
Carton/Reel $79.18 (1 Each) $67.88 (1 Each)
Standard Packaging/Reel $79.18 (1 Each) $67.88 (1 Each)
Material Heat-shrink Polyolefin Heat-shrink Polyolefin
Wire Size 0.187 in Dia x 0.75 in W 0.187 in Dia x 0.75 in W
Finish Matte Matte
Legend Color Black on White Black on White
Diameter 0.187 0.187
Height 0.335 in 0.335 in
Size 0.335 in H x 0.75 in W 0.335 in H x 0.75 in W
Width 0.75 in 0.75 in
Description HEAT SHRINK SLEEVE, 0.187 " DIA X 0.75", BK/WH SLEEVE 0.187" DIA BLACK ON WHITE 0.75"
extra long description BRADY M-187-075-342 SLEEVE, 0.187 I BRADY M4-187-075-342 Sleeve 0.187in
Features Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Long Description M Series PermaSleeve® Heat-shrink Polyolefin 20 AWG to 10 AWG BK/WH 80 Each PermaSleeve® Heat-Shrink Labels Polyolefin 0.335"H x 0.75"W BK/WT 0.187"Dia
Product Type Sleeve, 0.187 In Dia X 0.75 In W Sleeve 0.187IN Dia Black On White 0.75in
Special Features Heat Shrink Heat Shrink
Number of Markers 80 80
Quantity Cartridge of 80 Each Cartridge of 80 Each
Shrink Ratio 3:1 3:1
Temperature Range -67 °F - 275 °F -67 °F - 275 °F
Brand Brady® Brady®
Manufacturers Part Number M-187-075-342 M4-187-075-342
Category Description WIRE LUBE, MARKERS, & TIES Fuses & Fuse Accessories
Type SLEEVE SLEEVE
Status Inactive -
Application Wire and Cable Labeling Wire and Cable Labeling
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat