Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Dymo |
Catalog Number |
M21750499 |
18489 |
Manufacturer Number |
M21-750-499 |
784-18489 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121612 - Printer labels
|
55121600 - Labels
|
UPC/EAN/GTIN |
00662820899655 |
00071701184894 |
Weight per package |
0.168 (lbs/each) |
0.12 (lbs/each) |
Description |
M21750499 Nylon Labels, 0.75" X 16', BK/WH
Nylon Cloth Labels 0.75 In W X 16 FT L Black On White
|
18489 Rhino 3/4" White Flexible Nylon Labels
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 3/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.19 (Each) |
$52.99 (Each) |
Carton/Reel |
$40.19 (1 Each) |
$264.95 (5 Each) |
Standard Packaging/Reel |
$40.19 (1 Each) |
$264.95 (5 Each) |
|
|
Background Color |
- |
White |
Finish |
Matte |
- |
Legend Color |
- |
Black |
|
Length |
- |
11-1/2 ft |
Width |
- |
3/4 in |
|
Additional Information |
- |
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO |
Commodity Description |
- |
Markers & Marking Tapes |
Description |
NYLON LABELS, 0.75" X 16', BK/WH |
RHINO 3/4" WHITE FLEXIBLE NYLON LABELS |
extra long description |
BRADY M21-750-499 Label Nylon 0.75i |
ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 3/4 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI AND ISO, OSHA |
Features |
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. |
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. |
Long Description |
Nylon Cloth Labels 0.75 in W x 16 ft L Black on White |
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 ft Length, 3/4 in Width |
Product Type |
Label Nylon 0.75IN X 16FT BK/WT |
Nylon Label |
Short Description |
- |
3/4" Nylon Label, Black, 11-1/2 ft L |
Special Features |
- |
Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures |
|
Graphic Color |
- |
BLACK |
included |
1 Continuous Roll (16 Feet) |
- |
package quantity |
- |
1 CT;5 PK |
Printer Type |
- |
THERMAL TRANSFER |
Standards Met |
- |
RoHS Compliant;UL Listed 969;ANSI;OSHA |
Text/Graphic |
- |
Graphic |
|
Brand |
Brady® |
Newell (Dymo) |
Manufacturers Part Number |
M21-750-499 |
18489 |
sub brand |
- |
DYMO |
|
Category Description |
TAPE |
TAPE |
Type |
- |
ADHESIVE |
|
Application |
- |
Industrial;Labeling Wire;Cable and Rounded Surface |