Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Dymo |
Catalog Number |
M21500595WT |
18444 |
Manufacturer Number |
M21-500-595-WT |
784-18444 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121612 - Printer labels
|
55121600 - Labels
|
UPC/EAN/GTIN |
00662820966616 |
00071701184443 |
Weight per package |
0.2 (lbs/each) |
0.085 (lbs/each) |
Description |
M21500595WT Vinyl Label Tape 0.5" X 21', BK/WH
Indoor/Outdoor Vinyl Label 0.5 In W X 21 FT L Black On White M Series
|
18444 Rhino 1/2" White Vinyl
Vinyl Label, White, Black Legend Color, 5.5 M Length, 1/2 In Width, 178 MM Thickness
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.59 (Each) |
$29.20 (Each) |
Carton/Reel |
$30.59 (1 Each) |
$146.00 (5 Each) |
Standard Packaging/Reel |
$30.59 (1 Each) |
$146.00 (5 Each) |
|
|
Background Color |
- |
White |
Backing Material |
- |
Vinyl |
Finish |
Gloss |
- |
Legend Color |
- |
Black |
|
Length |
- |
5.5 m |
Thickness |
- |
178 mm |
Width |
- |
1/2 in |
|
Additional Information |
- |
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO |
Commodity Description |
- |
Markers & Marking Tapes |
Description |
VINYL LABEL TAPE 0.5" X 21', BK/WH |
RHINO 1/2" WHITE VINYL |
extra long description |
BRADY M21-500-595-WT Label Vinyl 0. |
PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 5.5 METER; 1/2 INCH; INDOOR/OUTDOOR APPLICATION; 178 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD ROHS, UL 969, ANSI, OSHA, ISO |
Features |
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. |
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. From textured surfaces to cables and wires, vinyl labels a |
Long Description |
Indoor/Outdoor Vinyl Label 0.5 in W x 21 ft L Black on White M Series |
Vinyl Label, White, Black Legend Color, 5.5 m Length, 1/2 in Width, 178 mm Thickness |
Product Type |
Label Vinyl 0.5IN X 21FT BK/WT |
Vinyl Label |
Short Description |
- |
3/8" White Vinyl Label, Black Legend, Vinyl, 5.5 m L |
Special Features |
- |
Moisture, Chemical, and UV Resistant |
|
Adhesive Material |
- |
Acrylic |
Graphic Color |
- |
BLACK |
included |
1 Continuous Roll (21 Feet) |
- |
package quantity |
- |
1 CT;5 PK |
Printer Type |
- |
THERMAL TRANSFER |
Standards Met |
- |
RoHS Compliant;UL Listed 969;ANSI;OSHA |
Text/Graphic |
- |
Graphic |
|
Brand |
Brady® |
Newell (Dymo) |
Manufacturers Part Number |
M21-500-595-WT |
18444 |
sub brand |
- |
DYMO |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Permanent Acrylic Adhesive |
|
Application |
- |
Rhino 6000 Dynamometer;Industrial |