Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Brady® |
Brady |
Catalog Number |
M21500499 |
110894 |
Manufacturer Number |
M21-500-499 |
M21-500-499 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121612 - Printer labels
|
39131504 - Wire identification marker
|
UPC/EAN/GTIN |
00662820899648 |
00662820899648 |
Weight per package |
0.148 (lbs/each) |
0 |
Description |
M21500499 Nylon Labels, 0.5" X 16', BK/WH
Nylon Cloth Labels 0.5 In W X 16 FT L Black On White
|
110894 Nylon Labels, 0.5" X 16', BK/WH
Cart M21 B499 0.5INX16FT BLK/WHT Cartridge Of 16 Feet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.99 (Each) |
$35.99 (Each) |
Carton/Reel |
$35.99 (1 Each) |
$35.99 (1 Each) |
Standard Packaging/Reel |
$35.99 (1 Each) |
$35.99 (1 Each) |
|
Material |
- |
B-499 Nylon Cloth |
|
Background Color |
- |
White |
Finish |
Matte |
- |
|
Length |
- |
16 Foot |
Width |
- |
0.5 INCH |
|
Additional Information |
- |
RoHS Compliant; Thickness 0.0065 Inch; Finish Matte; Temperature Rating -40 to 194 Deg F; Approval UL, CSA |
Commodity Description |
- |
Markers & Marking Tapes |
Description |
NYLON LABELS, 0.5" X 16', BK/WH |
NYLON LABELS, 0.5" X 16', BK/WH |
extra long description |
BRADY M21-500-499 Label Nylon 0.5in |
PERMANENT ACRYLIC ADHESIVE TYPE; B-499 NYLON CLOTH MATERIAL; 16 FOOT; 0.5 INCH; CABLE AND WIRE MARKING, GENERAL AND INDUSTRIAL IDENTIFICATION, LABORATORY IDENTIFICATION, PANEL LABELING, VOICE AND DATA IDENTIFICATION APPLICATION; WHITE BACKGROUND COLOR; BMP 21 PLUS PORTABLE LABEL PRINTER, IDPAL HANDHELD LABEL MAKER, LABPAL HANDHELD LABEL MAKER PRINTER TYPE; BLACK GRAPHIC COLOR; BRADY BRAND; ROHS COMPLIANT; THICKNESS 0.0065 INCH; FINISH MATTE; TEMPERATURE RATING -40 TO 194 DEG F; APPROVAL UL, CSA; BMP21 MODE |
Features |
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. |
- |
Long Description |
Nylon Cloth Labels 0.5 in W x 16 ft L Black on White |
CART M21 B499 0.5INX16FT BLK/WHT CARTRIDGE OF 16 FEET |
Product Type |
Label Nylon 0.5IN X 16FT BK/WT |
Label |
|
Graphic Color |
- |
BLACK |
included |
1 Continuous Roll (16 Feet) |
- |
Printer Type |
- |
BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker |
|
Brand |
Brady® |
BRADY |
Manufacturers Part Number |
M21-500-499 |
M21-500-499 |
Model |
- |
BMP21 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Permanent Acrylic Adhesive |
|
|
Application |
- |
Cable and Wire Marking, General and Industrial Identification, Laboratory Identification, Panel Labeling, Voice and Data Identification |