Item Comparison: M21500430, 622289

Item

M21500430 - Polyester Labels, 0.5" X 21', BK/CLR - Brady®

M21500430
Polyester Labels, 0.5" X 21', BK/CLR

$28.79 Each

$28.79 (1 Each)

QTY:
Each
Add
622289 - Rhino 1/2" Clear Permanent Poly Labels - Dymo

622289
Rhino 1/2" Clear Permanent Poly Labels

$47.32 Each

$1,183.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 0
Vendor Brady® Dymo
Catalog Number M21500430 622289
Manufacturer Number M21-500-430 622289
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 55121612 - Printer labels 55121600 - Labels
UPC/EAN/GTIN 00662820899709 00071701222893
Weight per package 0.2 (lbs/each) 0.11 (lbs/each)
Description M21500430 Polyester Labels, 0.5" X 21', BK/CLR
Polyester Labels 0.5 In W X 21 FT L Black On Clear
622289 Rhino 1/2" Clear Permanent Poly Labels
Rhino 1/2IN Clear Perm Poly Label-12MM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.79 (Each) $47.32 (Each)
Carton/Reel $28.79 (1 Each) $1,183.00 (25 Each)
Standard Packaging/Reel $28.79 (1 Each) $1,183.00 (25 Each)
Material - Permanent Polyester
Background Color - Clear
Finish Gloss -
Length - 18 Foot
Thickness - 12 Millimeter
Width - 1/2 INCH
Additional Information - RoHS Compliant; Constructional Feature UV, Water, Oil, and Chemical Resistant; Applicable Standard UL 969, OSHA, ANSI and ISO
Commodity Description - Markers & Marking Tapes
Description POLYESTER LABELS, 0.5" X 21', BK/CLR RHINO 1/2" CLEAR PERMANENT POLY LABELS
extra long description BRADY M21-500-430 Label Polyester 0 PERMANENT ACRYLIC ADHESIVE TYPE; PERMANENT POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; ASSETS AND BARCODING, NETWORK COMPONENT, LABELING PANEL, FACE PLATE AND SHELVES APPLICATION; 12 MILLIMETER THICKNESS; 1 ROLL PER BOX QUANTITY; CLEAR BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; RHINO[TM] BRAND; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE UV, WATER, OIL, AND CHEMICAL RESISTANT; APPLICABLE STANDARD UL 969, OSHA, ANSI AND ISO
Features Clear labels are sometimes the right choice for the application and Brady’s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labeling, and more. -
Long Description Polyester Labels 0.5 in W x 21 ft L Black on Clear RHINO 1/2IN CLEAR PERM POLY LABEL-12MM
Product Type Label Polyester 0.5IN X 21FT BK/CL Permanent Component Label
Graphic Color - BLACK
included 1 Continuous Roll (21 Feet) -
Printer Type - THERMAL TRANSFER
Quantity - 1 Roll per Box
Brand Brady® Rhino[TM]
Manufacturers Part Number M21-500-430 622289
Category Description TAPE TAPE
Type - Permanent Acrylic Adhesive
Application - Assets and Barcoding, Network Component, Labeling Panel, Face Plate and Shelves
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat