Item Comparison: M21375595WT, 18443

Item

M21375595WT - Vinyl Label Tape 0.375" X 21', BK/WH - Brady®

M21375595WT
Vinyl Label Tape 0.375" X 21', BK/WH

$26.42 Each

$26.42 (1 Each)

QTY:
Each
Add
18443 - Rhino 3/8" White Vinyl - Dymo

18443
Rhino 3/8" White Vinyl

$27.87 Each

$139.35 (5 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 36 0
Vendor Brady® Dymo
Catalog Number M21375595WT 18443
Manufacturer Number M21-375-595-WT 784-18443
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 55121612 - Printer labels 55121600 - Labels
UPC/EAN/GTIN 00662820966548 00071701184436
Weight per package 0.2 (lbs/each) 0.1 (lbs/each)
Description M21375595WT Vinyl Label Tape 0.375" X 21', BK/WH
Indoor/Outdoor Vinyl Label 0.375 In W X 21 FT L Black On White M Series
18443 Rhino 3/8" White Vinyl
Vinyl Label, White, Black Legend Color, 5.5 M Length, 1/2 In Width, 178 MM Thickness
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.42 (Each) $27.87 (Each)
Carton/Reel $26.42 (1 Each) $139.35 (5 Each)
Standard Packaging/Reel $26.42 (1 Each) $139.35 (5 Each)
Material - Vinyl
Background Color - White
Backing Material - Vinyl
Finish Gloss -
Legend Color - Black
Length - 5.5 m
Thickness - 178 mm
Width - 1/2 in
Additional Information - RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Commodity Description - Markers & Marking Tapes
Description VINYL LABEL TAPE 0.375" X 21', BK/WH RHINO 3/8" WHITE VINYL
extra long description BRADY M21-375-595-WT Label Vinyl 0. PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 18 FOOT; 3/8 INCH; INDOOR, OUTDOOR, ASSETS AND BARCODING, WIRE AND CABLE, NETWORK COMPONENT APPLICATION; 178 MICROMETER THICKNESS; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE MOISTURE, CHEMICAL AND UV RESISTANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, ISO, OSHA
Features With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. From textured surfaces to cables and wires, vinyl labels a
Long Description Indoor/Outdoor Vinyl Label 0.375 in W x 21 ft L Black on White M Series Vinyl Label, White, Black Legend Color, 5.5 m Length, 1/2 in Width, 178 mm Thickness
Product Type Label Vinyl 0.375IN X 21FT BK/WT Vinyl Label
Short Description - 3/8" White Vinyl Label, Black Legend, Vinyl, 5.5 m L
Special Features - Moisture, Chemical, and UV Resistant
Adhesive Material - Acrylic
Graphic Color - BLACK
included 1 Continuous Roll (21 Feet) -
package quantity - 1 CT;5 PK
Printer Type - THERMAL TRANSFER
Standards Met - RoHS Compliant;UL Listed 969;ANSI;OSHA
Text/Graphic - Graphic
Brand Brady® Newell (Dymo)
Manufacturers Part Number M21-375-595-WT 18443
sub brand - DYMO
Category Description TAPE TAPE
Type - Permanent Acrylic Adhesive
Application - Indoor;Outdoor;Industrial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat