Item Comparison: M21250C342, 18051

Item

M21250C342 - Heat Shrink Labels, 0.25" Dia, BK/WH - Brady®

M21250C342
Heat Shrink Labels, 0.25" Dia, BK/WH

$80.38 Each

$80.38 (1 Each)

QTY:
Each
Add
18051 - Rhino 1/4" White Heat Shrink Tubes - Dymo

18051
Rhino 1/4" White Heat Shrink Tubes

$80.20 Each

$401.00 (5 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 328 30
Vendor Brady® Dymo
Catalog Number M21250C342 18051
Manufacturer Number M21-250-C-342 784-18051
Category Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Heat/Cold Shrink
UNSPSC 39131502 - Heat shrink wire marker 40183006 - Heat shrink tubing
UPC/EAN/GTIN 00662820899952 00071701180513
Weight per package 0.097 (lbs/each) 0.08 (lbs/each)
Description M21250C342 Heat Shrink Labels, 0.25" Dia, BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia X 7' L
18051 Rhino 1/4" White Heat Shrink Tubes
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operating Temperature, 1.5 M Length, 1/4 In Width, 0.5 Mil Thickness
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.38 (Each) $80.20 (Each)
Carton/Reel $80.38 (1 Each) $401.00 (5 Each)
Standard Packaging/Reel $80.38 (1 Each) $401.00 (5 Each)
Material Heat-shrink Polyolefin Polyolefin
Voltage Rating - 600 Volt
Wire Size 0.25 in Dia x 7 ft L -
Background Color - White
Color - Black on White
Finish Matte -
Legend Color Black on White Black
Diameter 0.25 in Diameter as Supplied -
Length 7 1.5 m
Size 0.439 in H -
Thickness - 0.5 mil
Width - 1/4 in
Additional Information - RoHS Compliant; Tube Width 1/4 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Commodity Description - Markers & Marking Tapes
Description HEAT SHRINK LABELS, 0.25" DIA, BK/WH RHINO 1/4" WHITE HEAT SHRINK TUBES
extra long description BRADY M21-250-C-342 CART M21 B342 . HEAT TYPE; BLACK ON WHITE COLOR; UL 224 APPROVAL; 3:1 SHRINK RATIO; TUBE WIDTH 1/4 INCH; APPLICABLE STANDARD ROHS, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Features Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Long Description BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia x 7' L Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operating Temperature, 1.5 m Length, 1/4 in Width, 0.5 mil Thickness
Product Type Cart M21 B342 .439INX7FT Permasleeve Heat Shrink Tube
Short Description - 3/8" Heat Shrink Tube, Black, 1.5 m L
Special Features Heat Shrink Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
Maximum Operating Temperature - +257 °F
package quantity - 1 CT;5 PK
Shrink Ratio 3:1 3:1
Standards Met - RoHS Compliant;MIL-M-81531;MIL-STD-202G;SAE-DTL-23053/5;UL Listed 224
Brand Brady® Newell (Dymo)
Manufacturers Part Number M21-250-C-342 18051
sub brand - DYMO
Category Description WIRE LUBE, MARKERS, & TIES HEAT/COLD SHRINK
Type SLEEVE HEAT
Application Electrical Labeling;Wire and Cable Labeling Industrial
Approval - UL 224
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized -
Temperature Rating - 257 Deg F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat