Item Comparison: M21250C342, 110925

Item

M21250C342 - Heat Shrink Labels, 0.25" Dia, BK/WH - Brady®

M21250C342
Heat Shrink Labels, 0.25" Dia, BK/WH

$80.38 Each

$80.38 (1 Each)

QTY:
Each
Add
110925 - Heat Shrink Labels, 0.25" Dia, BK/WH - Brady

110925
Heat Shrink Labels, 0.25" Dia, BK/WH

$80.38 Each

$80.38 (1 Each)

QTY:
Each
Add
Nacogdoches 4 4
All Stores 297 297
Vendor Brady® Brady
Catalog Number M21250C342 110925
Manufacturer Number M21-250-C-342 M21-250-C-342
Category Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00662820899952 00662820899952
Weight per package 0.097 (lbs/each) 0
Description M21250C342 Heat Shrink Labels, 0.25" Dia, BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia X 7' L
110925 Heat Shrink Labels, 0.25" Dia, BK/WH
Cart M21 B342 .439INX7FT Permasleeve Cartridge Of 7 Feet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.38 (Each) $80.38 (Each)
Carton/Reel $80.38 (1 Each) $80.38 (1 Each)
Standard Packaging/Reel $80.38 (1 Each) $80.38 (1 Each)
Material Heat-shrink Polyolefin B-342 Polyolefin
Wire Size 0.25 in Dia x 7 ft L 16 to 8 AWG
Color - White
Finish Matte -
Legend Color Black on White -
Diameter 0.25 in Diameter as Supplied -
Length 7 7 Foot
Size 0.439 in H -
Additional Information - RoHS Compliant; Overall Dimension 0.25 Inch Diameter x 0.439 Inch Height; Finish Matte; Shrink Ratio 3:1; Temperature Rating -67 to 275 Deg F; Application Wire Identification and Insulation Purpose
Commodity Description - CABLE MARKING & LABELING EQUIPMENT
Description HEAT SHRINK LABELS, 0.25" DIA, BK/WH HEAT SHRINK LABELS, 0.25" DIA, BK/WH
extra long description BRADY M21-250-C-342 CART M21 B342 . SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.094 INCH MIN. WIRE DIAMETER; 0.215 INCH MAX. WIRE DIAMETER; 16 TO 8 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER, IDPAL HANDHELD LABEL MAKER PRINTER TYPE; BRADY BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.25 INCH DIAMETER X 0.439 INCH HEIGHT; FINISH MATTE; SHRINK RATIO 3:1; TEMPERATURE RATING -67 TO 275 DEG F; APPLICATION WIRE IDENTIFICATION AND INSULATION PURPOSE; BMP21 MODEL
Features Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. -
Long Description BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia x 7' L CART M21 B342 .439INX7FT PERMASLEEVE CARTRIDGE OF 7 FEET
Product Type Cart M21 B342 .439INX7FT Permasleeve Wire Marker Sleeve
Special Features Heat Shrink -
Maximum Wire Diameter - 0.215 Inch
Minimum Wire Diameter - 0.094 Inch
Printer Type - BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker
Shrink Ratio 3:1 -
Brand Brady® BRADY
Manufacturers Part Number M21-250-C-342 M21-250-C-342
Model - BMP21
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type SLEEVE Self-Extinguishing, Heat Shrink
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling -
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat