Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Eaton |
Catalog Number |
LV1 |
BB10P |
Manufacturer Number |
LV1 |
BB10P |
Category |
Wiring Devices -
Low Voltage Wiring Devices
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Box Support
|
Plastic Boxes
|
UNSPSC |
31162504 - Electrical fixture brackets
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00018997581754 |
00782051392357 |
Weight per package |
0.05 (lbs/each) |
0.07 (lbs/each) |
Description |
LV1 1G Low Voltage Mounting Bracket
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 LB/Ea
|
BB10P SPRG 1G Plastic Mounting BRKT
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Provides Attachment Base For Low Voltage Outlets, Single Gang Bracket, Steel, Bracket Mount, Maximum 3/4” Drywall Thickness, Cover Plate Mounting Bracket Style
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.94 (Each) |
$3.95 (Each) |
Carton/Reel |
$19.38 (10 Each) |
$3.95 (1 Each) |
Standard Packaging/Reel |
$193.84 (100 Each) |
$197.38 (50 Each) |
|
Material |
Plastic |
Plastic Cover |
Number of Gangs |
1 |
- |
|
Color |
Black |
- |
Finish |
2.5 |
N/A |
|
Depth |
1.7 |
- |
Height |
1.7 |
- |
Length |
4.25 |
- |
Width |
2.5 |
- |
|
Description |
1G LOW VOLTAGE MOUNTING BRACKET |
SPRG 1G PLASTIC MOUNTING BRKT |
extra long description |
ARL LV1 LOW VOLTAGE MTG BRACKET |
B-LINE BB10P PLASTIC CVR PLT MOUNTI |
Features |
low voltage mounting bracket, single gang for installation on existing construction for class 2 wiring only. |
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. |
Long Description |
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 lb/EA |
Eaton B-Line series datacomm and low voltage support fasteners, Provides attachment base for low voltage outlets, Single gang bracket, Steel, Bracket mount, Maximum 3/4” drywall thickness, Cover plate mounting bracket style |
Product Type |
Low-Voltage Bracket |
Plastic Cover Plate Mounting Bracket |
Short Description |
Low-Voltage Bracket, Single Gang, Bracket Mount, 100 PK;10 CT |
Plastic Cover Plate Mounting Bracket, Plastic |
Special Features |
- |
Maximum Wall Thickness 3/4 In |
|
dimensions |
- |
0.8190 IN X 1.1480 IN X 2.6470 IN |
Hardware |
L(4.250) x W(2.500) x H(1.700) |
- |
media |
Yes |
- |
Mounting Type |
Bracket Mount |
- |
Number of Holes |
Black |
- |
package quantity |
100 PK;10 CT |
50 PK;1 CT |
Standards Met |
UL Listed;CSA Certified;ECCN EAR99 |
UL Canada;ULus Listed |
|
|
Brand |
Arlington Industries |
EATON B-LINE SERIES |
Manufacturers Part Number |
LV1 |
BB10P |
|
Category Description |
BOX SUPPORT |
PLASTIC BOXES |
Type |
- |
COVER PLATE |
|
Weight |
0.05 lb/EA |
0.07 lb/EA |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network Closet |
standard |
UL and CSA |
UL Listed |