Item Comparison: LU400HEC0, 3744500

Item

LU400HEC0 - 400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp - Ge Traditional Lamps

LU400HEC0
400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp

$30.78 Each

$369.36 (12 Each)

QTY:
Each
Add
3744500 - Wes 3744500 Lu400 - Westinghouse Lighting

3744500
Wes 3744500 Lu400

$37.52 Each

$225.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 223 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number LU400HEC0 3744500
Manufacturer Number LU400HEC0 3744500
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Enhanced Commodity Codes - Lighting
Classification Sodium Decorative Residential
UNSPSC 39101617 - High pressure sodium lamp HID N/A
UPC/EAN/GTIN 00043168853798 00030721374456
Weight per package 0.42 (lbs/each) 0.96 (lbs/each)
Description LU400HEC0 400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp
High Pressure Sodium Lamp, 22, 614 K, 51000 LM Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ H Average Life, E39 Mogul Screw Base, S51 Ansi Ballast Code, Non Dimmable, 2.25 In Diameter, 9.75 In Length, 15.84 % Mercury Content, 0.42 LB
3744500 Wes 3744500 Lu400
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.78 (Each) $37.52 (Each)
Carton/Reel $30.78 (1 Each) $37.52 (1 Each)
Standard Packaging/Reel $369.36 (12 Each) $225.12 (6 Each)
Material Glass -
Voltage Rating 198 V -
Wattage 400.0 -
Base Type E39 Mogul Screw -
Color Clear -
Color Rendering Index 22 -
color rendering index (cri) 22.0 -
color temperature 614 K -
Finish Clear Light
Style Open or enclosed fixtures Traditional
Diameter 2.25 in -
Length 9.75 in -
Additional Information ED18 Shape -
Description 400W HPS ED18 CLEAR BULB MOG SCREW BASE 2100K LAMP WES 3744500 LU400
extra long description GEL LU400/H/ECO 85379 LUCALOX -
Long Description High Pressure Sodium Lamp, 22, 614 K, 51000 lm Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ h Average Life, E39 Mogul Screw Base, S51 ANSI Ballast Code, Non Dimmable, 2.25 in Diameter, 9.75 in Length, 15.84 % Mercury Content, 0.42 lb 400W ET18 HID High Pressure Sodium Clear E39 (Mogul) Base, Box
Product Type High Pressure Sodium Lamp Light Bulb
Short Description High Pressure Sodium Lamp, 614K, 22 CRI, 51000 lm, 400W, 198V, E39 Mogul Screw -
Special Features 9.75IN Length -
ANSI Ballast Code S51 -
average life 24000+ h -
Base Mogul Screw (E39) -
Brightness (Lumens) 51000 lm -
bulb type - ET18
Category - Specialty Items
lumens 51000.0 -
Mercury Content 15.84 % -
package quantity 12 CA -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number LU400/H/ECO 3744500
Category Description SODIUM DECORATIVE RESIDENTIAL
Type - HID
Weight 0.42 lb -
Application Universal burning position -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat