Nacogdoches |
2 |
1 |
All Stores |
|
|
|
Vendor |
Halo Outdoor |
Rab Lighting Inc |
Catalog Number |
MS34 |
LU300 |
Manufacturer Number |
MS34 |
LU300 |
Category |
Enhanced Commodity Codes -
Lighting
|
Motion Activated & Occupancy S -
Occupancy Sensing Lighting
|
Classification |
Incandescent (Except Residential)
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39111613 - Security lighting
|
46171608 - Motion detectors
|
UPC/EAN/GTIN |
00044427351277 |
00019813730004 |
Weight per package |
1.12 (lbs/each) |
1.19 (lbs/each) |
Description |
MS34 300W 110DEG Motion Sensor (Par Lamps Not Included)
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 LB/Ea
|
LU300 300W Luminator 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.02 (Each) |
$46.08 (Each) |
Carton/Reel |
$20.02 (1 Each) |
$46.08 (1 Each) |
Standard Packaging/Reel |
$20.02 (1 Each) |
$552.96 (12 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Current Rating |
- |
2.5 A |
Lamp Type |
PAR |
PAR-38 Lamp |
Material |
- |
Polycarbonate |
Number of Lamps |
2 |
2 |
Voltage Rating |
120V |
120 V ac |
Wattage |
- |
1 W |
|
Color |
Black |
Bronze |
Style |
(blank) |
- |
|
Length |
- |
15-1/2 in;39.4 cm |
Size |
5.5 IN Length 5.5 IN Width 5.25 IN Height |
- |
|
Description |
300W 110DEG MOTION SENSOR (PAR LAMPS NOT INCLUDED) |
300W LUMINATOR 110 SENSOR +2 FLOODS BRZ |
extra long description |
CLS MS34 110 DEG PAR - BLACK |
RAB LU300 LUMINATOR 110 SENR SAD 2F |
Features |
110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay. |
Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied. |
Long Description |
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 lb/EA |
Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb |
Product Type |
110 Deg Par - Black |
Luminator Sensor |
Short Description |
Motion-Activated Security Floodlight, Black, 110 ° Coverage |
Luminator Sensor, PAR-38 Lamp, 1 W, White |
Special Features |
Motion sensor detects motion 110° up to 60 ft. |
Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill |
|
Color/Finish |
- |
White |
coverage |
110 ° |
- |
Equivalent Wattage |
- |
150 W (PAR-38 Lamp) |
for use with |
Lighting |
- |
includes |
- |
(2) Floodlight;Round Mounting Plate |
installation type |
Wall Mount |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
6 CT |
12 PK;1 CT |
Power Source |
- |
Main |
Sensor Type |
Motion Sensor |
- |
Standards Met |
UL Listed;cULus Listed;RoHS Compliant |
Ul Listed |
Viewing Angle |
- |
110 ° |
|
|
Brand |
Halo Outdoor |
Rab Lighting |
Manufacturers Part Number |
MS34 |
LU300 |
sub brand |
MS34 Series |
- |
|
Category Description |
Incandescent (Except Residential) |
Commercial dimmers, motion sensors, & photo cells |
Type |
Motion Activated |
SENSOR |
|
|
Application |
lighting |
Outdoor |
Mounting |
- |
CEILING |
standard |
UL/cUL Listed;RoHS Compliant |