Item Comparison: LU300, MS185

Item

LU300 - 300W Luminator 110 Sensor +2 Floods BRZ - Rab Lighting Inc

LU300
300W Luminator 110 Sensor +2 Floods BRZ

$46.08 Each

$552.96 (12 Each)

QTY:
Each
Add
MS185 - 180DEG 200W Par Twin Head Motion Flood Bronze - Halo Outdoor

MS185
180DEG 200W Par Twin Head Motion Flood Bronze

$42.55 Each

$85.10 (2 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 209 51
Vendor Rab Lighting Inc Halo Outdoor
Catalog Number LU300 MS185
Manufacturer Number LU300 MS185
Category Motion Activated & Occupancy S - Occupancy Sensing Lighting Motion Activated & Occupancy S - Motion Activated Lighting
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Incandescent (Except Residential)
UNSPSC 46171608 - Motion detectors 39111613 - Security lighting
UPC/EAN/GTIN 00019813730004 00044427006351
Weight per package 1.19 (lbs/each) 1.2199 (lbs/each)
Description LU300 300W Luminator 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
MS185 180DEG 200W Par Twin Head Motion Flood Bronze
Atlaslight MLG180B|Eatonlight LMS35|Eatonlight LSV275R|Howardlite Imsl-2-300-180-120|Hubllight ZS2|Hubllight ZS-2|Morris 73210|Nsi MSPAR2150B|Rab GT500R|Rab LU300|Rab STL110R|Stonco MDK180BRZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.08 (Each) $42.55 (Each)
Carton/Reel $46.08 (1 Each) $42.55 (1 Each)
Standard Packaging/Reel $552.96 (12 Each) $85.10 (2 Each)
Current Rating 2.5 A -
Lamp Type PAR-38 Lamp -
Material Polycarbonate -
Number of Lamps 2 -
Voltage Rating 120 V ac -
Wattage 1 W -
Color Bronze -
Length 15-1/2 in;39.4 cm -
Description 300W LUMINATOR 110 SENSOR +2 FLOODS BRZ 180DEG 200W PAR TWIN HEAD MOTION FLOOD BRONZE
extra long description RAB LU300 LUMINATOR 110 SENR SAD 2F -
Features Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied. -
Long Description Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb AtlasLight MLG180B|EatonLight LMS35|EatonLight LSV275R|HowardLite IMSL-2-300-180-120|HublLight ZS2|HublLight ZS-2|Morris 73210|Nsi MSPAR2150B|RAB GT500R|RAB LU300|RAB STL110R|Stonco MDK180BRZ
Product Type Luminator Sensor 180 Deg Twin Head Par Lamp, Bronze
Short Description Luminator Sensor, PAR-38 Lamp, 1 W, White -
Special Features Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill -
Color/Finish White -
Equivalent Wattage 150 W (PAR-38 Lamp) -
includes (2) Floodlight;Round Mounting Plate -
package quantity 12 PK;1 CT -
Power Source Main -
Standards Met Ul Listed -
Viewing Angle 110 ° -
Made in USA yes -
Brand Rab Lighting Halo Outdoor
Manufacturers Part Number LU300 MS185
Category Description Commercial dimmers, motion sensors, & photo cells Incandescent (Except Residential)
Type SENSOR -
Manufacturer Status - Inactive
Weight 1.4 -
Application Outdoor -
Mounting CEILING -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat