Item Comparison: LT560WH6930R, RL56069S1EWHR

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
RL56069S1EWHR - *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM - Halo

RL56069S1EWHR
*Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM

$26.23 Each

$104.92 (4 Each)

QTY:
Each
Add
Nacogdoches 60 0
All Stores 12,044 180
Vendor Halo Halo
Catalog Number LT560WH6930R RL56069S1EWHR
Manufacturer Number LT560WH6930R RL56069S1EWHR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083746187 00080083818525
Weight per package 0.75 (lbs/each) 1.53 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
RL56069S1EWHR *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
5/6" Retrofit Baffle-Trim Led Module, 600 Series, 90CRI, CCT Selectable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $26.23 (Each)
Carton/Reel $11.59 (1 Each) $26.23 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $104.92 (4 Each)
amperage rating 0.083 at 120V 0.15
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 10 W 8W
Description 6" 10W LED RETRO 30K 6" 8W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE CLS RL56069S1EWHR HALO RL56WH SELEC
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White 5/6" Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob Halo RL56WH Selectable 90CRI 600LM LD R
Special Features LED retrofit shallow lens downlight with baffle trim Field-selectable color temperatures LED downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930R RL56069S1EWHR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit RL56 LED
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL Listed - Wet Location;UL Listed - Damp Location;Energy Star
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat