Item Comparison: LT560WH6930R, LT560WH6940R

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
LT560WH6940R - *Discontinued* 6" 10W Led Retro 40K 737LM - Halo

LT560WH6940R
*Discontinued* 6" 10W Led Retro 40K 737LM

$9.99 Each

$39.96 (4 Each)

QTY:
Each
Add
Nacogdoches 33 0
All Stores 12,383 217
Vendor Halo Halo
Catalog Number LT560WH6930R LT560WH6940R
Manufacturer Number LT560WH6930R LT560WH6940R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083746187 00080083763054
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
LT560WH6940R *Discontinued* 6" 10W Led Retro 40K 737LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $9.99 (Each)
Carton/Reel $11.59 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $39.96 (4 Each)
amperage rating 0.083 at 120V NiMh
Lamp Type LED LED
Voltage Rating 120V 120
Wattage 10 W 10.3
Color - Cooper Halo
Style - Cooper Halo
Description 6" 10W LED RETRO 30K 6" 10W LED RETRO 40K 737LM
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE ETNCL LT560WH6940R 5/6" LED RETRO W
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White -
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob 5/6" Led Retro WHT BFFL 90CRI 4000K Ret
Special Features LED retrofit shallow lens downlight with baffle trim LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930R LT560WH6940R
sub brand - Prevail Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
aperture size - Lighting
Manufacturer Status - Inactive
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite UL/cUL Listed - Wet Location;Energy Star Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat