Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
LT560WH6930R |
LTSS56069FS351EW |
Manufacturer Number |
LT560WH6930R |
LTSS56069FS351EWHWR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083746187 |
00080083162604 |
Weight per package |
0.75 (lbs/each) |
0.75 (lbs/each) |
Description |
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
LTSS56069FS351EW *Delisted* 6" Led Retro 3K/4K/5K Smooth Splay
5/6-Inch Led Retrofit Module, Smooth Splay, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White, Recyclable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$15.79 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$15.79 (1 Each) |
Standard Packaging/Reel |
$46.36 (4 Each) |
$63.16 (4 Each) |
|
amperage rating |
0.083 at 120V |
- |
Lamp Type |
LED |
- |
Voltage Rating |
120V |
- |
Wattage |
10 W |
- |
|
Description |
6" 10W LED RETRO 30K |
*DELISTED* 6" LED RETRO 3K/4K/5K SMOOTH SPLAY |
extra long description |
CLS LT560WH6930R LT56 RETRO BAFFLE |
CLS LTSS56069FS351EWHWR LT56 RETROF |
Long Description |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
5/6-inch LED retrofit module, smooth splay,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White,Recyclable |
Product Type |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
LT56 Retrofit, 600LM, 30-50K, MW, Splay |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
Available with smooth splay or baffle trim |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
LT560WH6930R |
LTSS56069FS351EWHWR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
5/6" LT4 LED Retrofit Trim Kit |
|
Application |
lighting |
lighting |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified;California Title 20 |