Item Comparison: LT560WH6930R, LT560WH6950R

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
LT560WH6950R - *Discontinued* 6" 10W Led Retro 50K - Halo

LT560WH6950R
*Discontinued* 6" 10W Led Retro 50K

$9.99 Each

$9.99 (1 Each)

QTY:
Each
Add
Nacogdoches 33 0
All Stores 9,550 21
Vendor Halo Halo
Catalog Number LT560WH6930R LT560WH6950R
Manufacturer Number LT560WH6930R LT560WH6950R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083746187 00080083763252
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
LT560WH6950R *Discontinued* 6" 10W Led Retro 50K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $9.99 (Each)
Carton/Reel $11.59 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $9.99 (1 Each)
amperage rating 0.083 at 120V -
Lamp Type LED -
Voltage Rating 120V -
Wattage 10 W -
Description 6" 10W LED RETRO 30K 6" 10W LED RETRO 50K
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE ETNCL LT560WH6950R 5/6" LED RETRO W
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White -
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob 5/6" Led Retro WHT BFFL 90CRI 5000K Ret
Special Features LED retrofit shallow lens downlight with baffle trim LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930R LT560WH6950R
sub brand - LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status - Inactive
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat