Item Comparison: LT560WH6930R, LT560WH6927R

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
LT560WH6927R - *Discontinued* 6" 10W Led Retro 27K - Halo

LT560WH6927R
*Discontinued* 6" 10W Led Retro 27K

$10.69 Each

$42.76 (4 Each)

QTY:
Each
Add
Nacogdoches 50 6
All Stores 10,471 393
Vendor Halo Halo
Catalog Number LT560WH6930R LT560WH6927R
Manufacturer Number LT560WH6930R LT560WH6927R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083746187 00080083763016
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $10.69 (Each)
Carton/Reel $11.59 (1 Each) $10.69 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $42.76 (4 Each)
amperage rating 0.083 at 120V 0.089A at 120V
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 10 W 9.5W
Description 6" 10W LED RETRO 30K 6" 10W LED RETRO 27K
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE CLS LT560WH6927R 5/6" LED RETRO WHT
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White 5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob 5/6" Led Retro WHT BFFL 90CRI 2700K Ret
Special Features LED retrofit shallow lens downlight with baffle trim LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930R LT560WH6927R
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat