Item Comparison: LT560WH6930R, LT56069FS231EWHR

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
LT56069FS231EWHR - *Delisted* 6" 10W Led Retro 27/30/35K 600LM - Halo

LT56069FS231EWHR
*Delisted* 6" 10W Led Retro 27/30/35K 600LM

$15.79 Each

$15.79 (1 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 10,471 518
Vendor Halo Halo
Catalog Number LT560WH6930R LT56069FS231EWHR
Manufacturer Number LT560WH6930R LT56069FS231EWHR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083746187 00080083162468
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
LT56069FS231EWHR *Delisted* 6" 10W Led Retro 27/30/35K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 2700K, 3000K, 3500K Selectable CCT, 120V, Matte White Flange
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $15.79 (Each)
Carton/Reel $11.59 (1 Each) $15.79 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $15.79 (1 Each)
amperage rating 0.083 at 120V -
Lamp Type LED -
Voltage Rating 120V -
Wattage 10 W -
Description 6" 10W LED RETRO 30K *DELISTED* 6" 10W LED RETRO 27/30/35K 600LM
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE CLS LT56069FS231EWHR LT56 RETROFIT,
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White 5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 2700K, 3000K, 3500K selectable CCT,120V,Matte White Flange
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob LT56 Retrofit, 600LM, 27-35K, MW, Baffle
Special Features LED retrofit shallow lens downlight with baffle trim Available with smooth splay or baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930R LT56069FS231EWHR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat