Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
LT560WH6930R |
65BEMWLED40K90CR |
Manufacturer Number |
LT560WH6930R |
65BEMW LED 40K 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Recessed General Purpose L
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083746187 |
00190887266696 |
Weight per package |
0.75 (lbs/each) |
1.0599 (lbs/each) |
Description |
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
65BEMWLED40K90CR *Discontinued* 6" 10W Led Trim 40K 90cri
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$16.01 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$16.01 (1 Each) |
Standard Packaging/Reel |
$46.36 (4 Each) |
$96.06 (6 Each) |
|
amperage rating |
0.083 at 120V |
- |
Current Rating |
- |
0.1 A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
120V |
120 V ac |
Wattage |
10 W |
10 W |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
4000 |
Finish |
- |
Matte |
Housing Material |
- |
Aluminum |
Lens Color |
- |
Clear |
Lens Material |
- |
Acrylic |
|
Height |
- |
8.75 in |
Length |
- |
8.75 in |
Width |
- |
3.5 in |
|
Construction |
- |
Retrofit |
Description |
6" 10W LED RETRO 30K |
*DISCONTINUED* 6" 10W LED TRIM 40K 90CRI |
extra long description |
CLS LT560WH6930R LT56 RETRO BAFFLE |
- |
Features |
- |
Contractor Select |
Long Description |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
Trim, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 1.0599 lb |
Product Type |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
Trim |
Short Description |
- |
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
- |
|
average life |
- |
35,000 |
bulb type |
- |
LED - Static |
dimensions |
- |
7.62 x 7.62 x 2.41 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
850 |
Maximum Operating Temperature |
- |
+40 °C;+104 °F |
Minimum Operating Temperature |
- |
-20 °C;-4°F |
package quantity |
- |
1 ct |
pallet quantity |
- |
300 |
Power Source |
- |
Hardwired |
Standards Met |
- |
CSA Certified;UL Listed |
Warranty |
- |
5 yr |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
LT560WH6930R |
65BEMW LED 40K 90CRI M6 |
sub brand |
- |
Lithonia Lighting |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
Trim |
|
aperture size |
- |
5 IN,6 IN |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Hospitality;Residential;Retail |
Energy Star |
- |
yes |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
CSA,cULCA Title 24,ENERGY STAR,JA8 |