Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
LT560WH6930R |
65BEMWLED30K90CR |
Manufacturer Number |
LT560WH6930R |
65BEMW LED 30K 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083746187 |
00190887266634 |
Weight per package |
0.75 (lbs/each) |
1.0599 (lbs/each) |
Description |
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
65BEMWLED30K90CR *Discontinued* 6" 10W Led Trim 30K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$16.01 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$16.01 (1 Each) |
Standard Packaging/Reel |
$46.36 (4 Each) |
$96.06 (6 Each) |
|
amperage rating |
0.083 at 120V |
Open Office, Retail |
Current Rating |
- |
0.1 A |
interrupt rating |
- |
7.000 7.000 |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
- |
not applicable |
Number of Lamps |
- |
0 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 V ac |
Wattage |
10 W |
10 W |
|
Color |
- |
White |
color rendering index (cri) |
- |
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks |
Finish |
- |
Matte |
Housing Material |
- |
Aluminum |
|
Height |
- |
8.75 in |
Length |
- |
8.75 in |
Size |
- |
Open Office, Retail |
Width |
- |
3.5 in |
|
Description |
6" 10W LED RETRO 30K |
*DISCONTINUED* 6" 10W LED TRIM 30K 90CRI |
extra long description |
CLS LT560WH6930R LT56 RETRO BAFFLE |
5-6IN ESERIES LED BAF TRM 30K W |
Features |
- |
Contractor Select |
Long Description |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb |
Product Type |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
5 In/6 In Baffle Led Module, Matte White, Led, 3000 K , 90 C |
Short Description |
- |
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
6 IN |
|
average life |
- |
Light Commercial, Residential, Restroom |
bulb type |
- |
LED - Static |
Bundle Diameter |
- |
3.67 |
dimmable |
- |
Open Office, Retail |
Fixture Type |
- |
Open Office, Retail |
Hardware |
- |
Open Office, Retail |
Knockouts |
- |
Classroom, Conference Room, Corridor |
lumens |
- |
Open Office, Retail |
Maximum Operating Temperature |
- |
+46 °C;+115 °F |
Minimum Operating Temperature |
- |
-18 °C;-0 °F |
package quantity |
- |
1 ct |
pallet quantity |
- |
300 |
sensing range |
- |
Open Office, Retail |
Standards Met |
- |
CSA Certified;UL Listed |
supply voltage |
- |
Brady |
Warranty |
- |
5 yr |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
LT560WH6930R |
65BEMW LED 30K 90CRI M6 |
sub brand |
- |
Lithonia Lighting |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
Trim |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Light Commercial;Residential |
Energy Star |
- |
yes |
environmental conditions |
- |
Open Office, Retail |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
CSA,cUL |