Item Comparison: LT560WH6927R, 65BEMWLED27KM6

Item

LT560WH6927R - *Discontinued* 6" 10W Led Retro 27K - Halo

LT560WH6927R
*Discontinued* 6" 10W Led Retro 27K

$10.69 Each

$42.76 (4 Each)

QTY:
Each
Add
65BEMWLED27KM6 - 11.9W Led 5"/6" Rec Mod 27K - Lithonia Lighting

65BEMWLED27KM6
11.9W Led 5"/6" Rec Mod 27K

$24.9899 Each

$24.99 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 393 0
Vendor Halo Lithonia Lighting
Catalog Number LT560WH6927R 65BEMWLED27KM6
Manufacturer Number LT560WH6927R 65BEMW LED 27K M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting All Recessed Cans & Trims
UNSPSC 32151502 - Light module 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083763016 00888791169355
Weight per package 0.75 (lbs/each) 1.0599 (lbs/each)
Description LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
65BEMWLED27KM6 11.9W Led 5"/6" Rec Mod 27K
5 In/6 In Baffle Led Module, Matte White, Led, 2700 K Color Temperature, Sku - 235LVT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.69 (Each) $24.99 (Each)
Carton/Reel $10.69 (1 Each) $24.99 (1 Each)
Standard Packaging/Reel $42.76 (4 Each) $24.99 (1 Each)
amperage rating 0.089A at 120V -
Ballast Type - Not Applicable
Lamp Included - Yes Yes/No
Lamp Type LED LED - Static
Material - Aluminum
Number of Lamps - 0 IN
Voltage Rating 120V ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 9.5W -
Color - WHITE GLOSS
Finish - Matte
Height - 8.75 in
Length - 8.75 in
Width - 3.5 in
Description 6" 10W LED RETRO 27K 11.9W LED 5"/6" REC MOD 27K
extra long description CLS LT560WH6927R 5/6" LED RETRO WHT -
Long Description 5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White 5 IN/6 IN baffle LED module, matte white, LED, 2700 K color temperature, SKU - 235LVT
Product Type 5/6" Led Retro WHT BFFL 90CRI 2700K Ret Trim, Sku - 235LVT
Special Features LED retrofit shallow lens downlight with baffle trim -
pallet quantity - 360 GPL
Socket Type - Not Applicable
Brand HALO Lithonia Lighting
Manufacturers Part Number LT560WH6927R 65BEMW LED 27K M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING All Recessed Cans & Trims
Type 5/6" LT4 LED Retrofit Trim Kit Downlight, Trim
Application lighting Light Commercial, Residential
Mounting - Recessed
standard AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant CSA, cUL, ENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat