Item Comparison: 65BEMWLED27K90CR, LT560WH6927R

Item

65BEMWLED27K90CR - 6" 10W Led Trim 27K 90cri - Lithonia Lighting

65BEMWLED27K90CR
6" 10W Led Trim 27K 90cri

$16.82 Each

$16.82 (1 Each)

QTY:
Each
Add
LT560WH6927R - *Discontinued* 6" 10W Led Retro 27K - Halo

LT560WH6927R
*Discontinued* 6" 10W Led Retro 27K

$10.69 Each

$42.76 (4 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 33 377
Vendor Lithonia Lighting Halo
Catalog Number 65BEMWLED27K90CR LT560WH6927R
Manufacturer Number 65BEMW LED 27K 90CRI M6 LT560WH6927R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 32151502 - Light module
UPC/EAN/GTIN 00190887266672 00080083763016
Weight per package 1.0599 (lbs/each) 0.75 (lbs/each)
Description 65BEMWLED27K90CR 6" 10W Led Trim 27K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.82 (Each) $10.69 (Each)
Carton/Reel $16.82 (1 Each) $10.69 (1 Each)
Standard Packaging/Reel $16.82 (1 Each) $42.76 (4 Each)
amperage rating Open Office, Retail 0.089A at 120V
Current Rating 0.1 A -
interrupt rating 7.000 7.000 -
Lamp Included Yes -
Lamp Type Outdoor Area, Parking, Roadway, Security, Sidewalk LED
Material not applicable -
Shape Round -
Voltage Rating 120 V ac 120V
Wattage 10 W 9.5W
Color White -
color rendering index (cri) Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks -
Finish Matte -
Housing Material Aluminum -
Height 8.75 in -
Length 8.75 in -
Size Open Office, Retail -
Width 3.5 in -
Construction Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential -
Description 6" 10W LED TRIM 27K 90CRI 6" 10W LED RETRO 27K
extra long description 5-6IN ESERIES LED BAF TRM 27K W CLS LT560WH6927R 5/6" LED RETRO WHT
Features Contractor Select -
Long Description Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb 5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White
Product Type Trim 5/6" Led Retro WHT BFFL 90CRI 2700K Ret
Short Description 6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K -
Special Features 6 IN LED retrofit shallow lens downlight with baffle trim
average life Light Commercial, Residential, Restroom -
bulb type LED - Static -
Bundle Diameter 3.67 -
dimmable Open Office, Retail -
Fixture Type Open Office, Retail -
Hardware Open Office, Retail -
Knockouts Classroom, Conference Room, Corridor -
lumens Open Office, Retail -
Maximum Operating Temperature +46 °C;+115 °F -
Minimum Operating Temperature -18 °C;-0 °F -
package quantity 1 ct -
pallet quantity 300 -
sensing range Open Office, Retail -
Standards Met CSA Certified;UL Listed -
supply voltage Brady -
Warranty 5 yr -
Brand Lithonia Lighting HALO
Manufacturers Part Number 65BEMW LED 27K 90CRI M6 LT560WH6927R
sub brand Lithonia Lighting -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Trim 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status Inactive -
Weight 1.0599 lb -
Application Light Commercial;Residential lighting
Energy Star yes -
environmental conditions Open Office, Retail -
Mounting Recessed -
standard CSA, cUL, ENERGY STAR AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat