Item Comparison: LT560WH12930, 65BEMWHLLED40K90

Item

LT560WH12930 - 6" 10W Led Retro 30K 1140LM White - Halo

LT560WH12930
6" 10W Led Retro 30K 1140LM White

$17.68 Each

$106.08 (6 Each)

QTY:
Each
Add
65BEMWHLLED40K90 - 6" 12W Led Trim 1200LM 40K 90cri - Lithonia Lighting

65BEMWHLLED40K90
6" 12W Led Trim 1200LM 40K 90cri

$15.35 Each

$92.10 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 157 0
Vendor Halo Lithonia Lighting
Catalog Number LT560WH12930 65BEMWHLLED40K90
Manufacturer Number LT560WH12930 65BEMW HL LED 40K 90CRI M6
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module -
UPC/EAN/GTIN 00080083798681 193047859417
Weight per package 1.65 (lbs/each) 3.31 (lbs/each)
Description LT560WH12930 6" 10W Led Retro 30K 1140LM White
5"/6" Retrofit Baffle-Trim Led Module, 90CRI, 3000 K, Matte White
65BEMWHLLED40K90 6" 12W Led Trim 1200LM 40K 90cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.68 (Each) $15.35 (Each)
Carton/Reel $17.68 (1 Each) $15.35 (1 Each)
Standard Packaging/Reel $106.08 (6 Each) $92.10 (6 Each)
amperage rating .0992 -
Lamp Type LED -
Voltage Rating 120V -
Wattage 12 W -
Description 6" 10W LED RETRO 30K 1140LM WHITE 6" 12W LED TRIM 1200LM 40K 90CRI
extra long description CLS LT560WH12930 LT56 RETROFIT BAFF -
Long Description 5"/6" Retrofit Baffle-Trim LED Module, 90CRI, 3000 K, Matte White -
Product Type LT56 Retrofit Baffle 90CRI 3000K 1200 LM -
Special Features LED retrofit shallow lens downlight with baffle trim -
Brand HALO Lithonia Lighting
Manufacturers Part Number LT560WH12930 65BEMW HL LED 40K 90CRI M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit -
Application lighting -
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat