Item Comparison: LT560WH12940, LT560WH12930

Item

LT560WH12940 - 6" 10W Led Retro 40K 1140LM White - Halo

LT560WH12940
6" 10W Led Retro 40K 1140LM White

$17.68 Each

$106.08 (6 Each)

QTY:
Each
Add
LT560WH12930 - 6" 10W Led Retro 30K 1140LM White - Halo

LT560WH12930
6" 10W Led Retro 30K 1140LM White

$17.68 Each

$106.08 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 337 126
Vendor Halo Halo
Catalog Number LT560WH12940 LT560WH12930
Manufacturer Number LT560WH12940 LT560WH12930
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083798728 00080083798681
Weight per package 1.65 (lbs/each) 1.65 (lbs/each)
Description LT560WH12940 6" 10W Led Retro 40K 1140LM White
5"/6" Retrofit Baffle - Trim Led Module, 90 Cri, 4000K, Matte White, High Lumen
LT560WH12930 6" 10W Led Retro 30K 1140LM White
5"/6" Retrofit Baffle-Trim Led Module, 90CRI, 3000 K, Matte White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.68 (Each) $17.68 (Each)
Carton/Reel $17.68 (1 Each) $17.68 (1 Each)
Standard Packaging/Reel $106.08 (6 Each) $106.08 (6 Each)
amperage rating Input Current 0.101 A .0992
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 11.9W 12 W
Description 6" 10W LED RETRO 40K 1140LM WHITE 6" 10W LED RETRO 30K 1140LM WHITE
extra long description CLS LT560WH12940 LT56 RETROFIT BAFF CLS LT560WH12930 LT56 RETROFIT BAFF
Long Description 5"/6" Retrofit Baffle - Trim LED Module, 90 CRI, 4000K, Matte White, High Lumen 5"/6" Retrofit Baffle-Trim LED Module, 90CRI, 3000 K, Matte White
Product Type LT56 Retrofit Baffle 90CRI 4000K 1200 LM LT56 Retrofit Baffle 90CRI 3000K 1200 LM
Special Features LED retrofit shallow lens downlight with baffle trim LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH12940 LT560WH12930
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
Application lighting lighting
standard - UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat