Item Comparison: LT56069FS351EWHR, DLR5630081205KWH

Item

LT56069FS351EWHR - *Delisted* 6" 10W Led Retro 30/40/50K 600LM - Halo

LT56069FS351EWHR
*Delisted* 6" 10W Led Retro 30/40/50K 600LM

$15.79 Each

$63.16 (4 Each)

QTY:
Each
Add
DLR5630081205KWH - 6" 12W Led Retro 5K 879LM WHT - Nicor Inc.

DLR5630081205KWH
6" 12W Led Retro 5K 879LM WHT

$24.2799 Each

$24.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,763 27
Vendor Halo Nicor Inc.
Catalog Number LT56069FS351EWHR DLR5630081205KWH
Manufacturer Number LT56069FS351EWHR DLR56-3008-120-5K-WH
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module -
UPC/EAN/GTIN 00080083162482 767706090178
Weight per package 0.75 (lbs/each) 0.45 (lbs/each)
Description LT56069FS351EWHR *Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
DLR5630081205KWH 6" 12W Led Retro 5K 879LM WHT
5000K V4.0 DLR56 DNLGT 800L WH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.79 (Each) $24.28 (Each)
Carton/Reel $15.79 (1 Each) $24.28 (1 Each)
Standard Packaging/Reel $63.16 (4 Each) $24.28 (1 Each)
Material - Aluminum
Voltage Rating - 120 V
Base Type - GU24
Color - White
Color Rendering Index - 93
color temperature - 5000 k
Finish - White Powder Coat
Diameter - 7.45 in;189 mm
Height - 2.95 in;75 mm
Description *DELISTED* 6" 10W LED RETRO 30/40/50K 600LM 6" 12W LED RETRO 5K 879LM WHT
extra long description CLS LT56069FS351EWHR LT56 RETROFIT, -
Features - The DLR combines price, performance and design all in one package. Compatible with most common recessed housings, this luminaire delivers incredible color accuracy with 90+ CRI and flexible dimming capabilities. The DLR is an ideal commercial, retail, institutional or residential downlight choice for retrofit or new construction.
Long Description 5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange 5000K V4.0 DLR56 DNLGT 800L WH
Product Type LT56 Retrofit, 600LM, 30-50K, MW, Baffle Led Downlight Fixture
Short Description - Recessed LED Downlight, 120 V, 12.4 W
Special Features Available with smooth splay or baffle trim -
average life - 53000 h
Brightness (Lumens) - 999 lm
dimmable - Yes
package quantity - 1 ct
Standards Met - cULus Listed
Total Wattage - 12.4 W
Brand HALO Nicor Inc.
Manufacturers Part Number LT56069FS351EWHR DLR56-3008-120-5K-WH
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit -
Application lighting Retrofit;New Construction
Energy Star - yes
standard UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat