Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
LT56069FS351EWHR |
65BEMWSWW590CRIM |
Manufacturer Number |
LT56069FS351EWHR |
65BEMW SWW5 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083162482 |
00194994160564 |
Weight per package |
0.75 (lbs/each) |
0.7 (lbs/each) |
Description |
LT56069FS351EWHR *Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
|
65BEMWSWW590CRIM 6" 11W Led Recessed Trim 27/30/35/40/50K 900LM
The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits At 50, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.79 (Each) |
$18.80 (Each) |
Carton/Reel |
$15.79 (1 Each) |
$18.80 (1 Each) |
Standard Packaging/Reel |
$63.16 (4 Each) |
$112.80 (6 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Dynamic |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Round |
Voltage Rating |
- |
120 V |
Wattage |
- |
13.9 |
|
Color |
- |
White |
Finish |
- |
Matte |
Style |
- |
CONTEMPORARY |
|
Height |
- |
3.67 |
Length |
- |
7.63 |
Width |
- |
7.63 |
|
Construction |
- |
Retrofit |
Description |
*DELISTED* 6" 10W LED RETRO 30/40/50K 600LM |
6" 11W LED RECESSED TRIM 27/30/35/40/50K 900LM |
extra long description |
CLS LT56069FS351EWHR LT56 RETROFIT, |
LITH 65BEMW SWW5 90CRI M6 6IN Juno |
Features |
- |
Design Select |
Long Description |
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange |
The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. |
Product Type |
LT56 Retrofit, 600LM, 30-50K, MW, Baffle |
6IN Juno E Series Baffle Retrofit Downli |
Special Features |
Available with smooth splay or baffle trim |
- |
|
average life |
- |
50,000 |
dimensions |
- |
7.625 x 7.625 x 3.667 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
1200 LM,900 LM |
media |
- |
Yes |
Warranty |
- |
5 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
LT56069FS351EWHR |
65BEMW SWW5 90CRI M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
Trim |
|
aperture size |
- |
5 IN,6 IN |
|
Application |
lighting |
Hospitality,Residential,Retail,Retrofit |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
- |
Recessed |
standard |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified |
CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8 |