Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
LT460WH6930R |
RL460WH830PK |
Manufacturer Number |
LT460WH6930R |
RL460WH830PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083746163 |
00080083669844 |
Weight per package |
0.75 (lbs/each) |
0.55 (lbs/each) |
Description |
LT460WH6930R 4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
|
RL460WH830PK 11W 4" Led Rec Downlight 30K 587LM
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3000 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.19 (Each) |
$42.49 (Each) |
Carton/Reel |
$13.19 (1 Each) |
$42.49 (1 Each) |
Standard Packaging/Reel |
$52.76 (4 Each) |
$254.94 (6 Each) |
|
amperage rating |
0.067 at 120V |
87.5m |
Ballast Type |
- |
LED Driver |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Number of Lamps |
- |
1 PH |
Voltage Rating |
120V |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
8W |
9.6W |
|
Height |
- |
52062 |
Length |
- |
6.5 in |
Width |
- |
6.75 in |
|
Description |
4" 8W LED RETRO 30K |
11W 4" LED REC DOWNLIGHT 30K 587LM |
extra long description |
CLS LT460WH6930R LT4 RETRO BAFFLE 9 |
- |
Long Description |
4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White |
4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 3000 K, White |
Product Type |
LT4 Retro Baffle 90CRI 3000K 600 LM Dob |
Halo RL4 WH 80CRI 3000K PK |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
ENERGY STAR® certified |
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
LT460WH6930R |
RL460WH830PK |
sub brand |
- |
RL4 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
4" LT4 LED Retrofit Trim Kit |
RL4 LED |
|
Application |
lighting |
lighting |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
Energy Star Qualfied |