Item Comparison: LT460WH6930, LT460WH6930R

Item

LT460WH6930 - 4" 8W Led Retro 30K - Halo - Recessed

LT460WH6930
4" 8W Led Retro 30K

$13.19 Each

$13.19 (1 Each)

QTY:
Each
Add
LT460WH6930R - 4" 8W Led Retro 30K - Halo

LT460WH6930R
4" 8W Led Retro 30K

$13.19 Each

$52.76 (4 Each)

QTY:
Each
Add
Nacogdoches 13 13
All Stores 3,182 3,182
Vendor Halo - Recessed Halo
Catalog Number LT460WH6930 LT460WH6930R
Manufacturer Number LT460WH6930 LT460WH6930R
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39121551 - Reflector parts 32151502 - Light module
UPC/EAN/GTIN 00080083742394 00080083746163
Weight per package 0.73 (lbs/each) 0.75 (lbs/each)
Description LT460WH6930 4" 8W Led Retro 30K
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT460WH6930|Cooperlighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|Halo - Cooper Lighting LT460WH6930|Halo - Recessed LT460WH6930
LT460WH6930R 4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.19 (Each) $13.19 (Each)
Carton/Reel $13.19 (1 Each) $13.19 (1 Each)
Standard Packaging/Reel $13.19 (1 Each) $52.76 (4 Each)
amperage rating - 0.067 at 120V
Lamp Type - LED
Voltage Rating - 120V
Wattage 2.9 IN Length 4.8 IN Width 4.8 IN Height 8W
Size 5.625 IN Length 3.5 IN Width 5.75 IN Height -
Description 7.9W 4" LED RTRO TRM 30K 4" 8W LED RETRO 30K
extra long description ETNCL-CAN LT460WH6930 LT4 LED RETRO CLS LT460WH6930R LT4 RETRO BAFFLE 9
Long Description 00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT460WH6930|CooperLighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|HALO - COOPER LIGHTING LT460WH6930|Halo - Recessed LT460WH6930 4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Product Type LT4 Led Retrofit Baffle 90CRI 3000K C&I LT4 Retro Baffle 90CRI 3000K 600 LM Dob
Special Features LED retrofit shallow lens downlight with baffle trim LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT460WH6930 LT460WH6930R
sub brand 2.9 IN Length 4.8 IN Width 4.8 IN Height -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 4" LT4 LED Retrofit Trim Kit 4" LT4 LED Retrofit Trim Kit
Manufacturer Status Inactive -
Status Inactive -
Application lighting lighting
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat