Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
LT4069FS351EWHR |
RL460WH840PK |
Manufacturer Number |
LT4069FS351EWHR |
RL460WH840PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083162420 |
00080083711888 |
Weight per package |
0.85 (lbs/each) |
2 (lbs/each) |
Description |
LT4069FS351EWHR *Delisted* 4" 7W Led Retro 30/40/50K 600LM
4-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri, Selecctable, 120V, Recyclable, Matte White Finish
|
RL460WH840PK 4" Led Recessed Retrofit
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$94.74 (6 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$94.74 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
87.5m |
Ballast Type |
- |
N/A IN |
Lamp Type |
- |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Voltage Rating |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
9.6 in |
|
Height |
- |
4.25 in |
Length |
- |
6.0 in |
Width |
- |
PACKAGING QUANTITY 25 PIECES PER CARTON |
|
Description |
*DELISTED* 4" 7W LED RETRO 30/40/50K 600LM |
4" LED RECESSED RETROFIT |
extra long description |
CLS LT4069FS351EWHR LT4 RETROFIT, 6 |
- |
Long Description |
4-inch LED retrofit module, baffle trim,600 Lumens,90 CRI,Selecctable,120V,Recyclable,Matte White finish |
4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 4000 K, White |
Product Type |
LT4 Retrofit, 600LM, 30-50K, MW, Baffle |
Halo RL4 WH 80CRI 4000K PK, Cob |
Special Features |
Smooth Splay and Lens |
ENERGY STAR® certified |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
LT4069FS351EWHR |
RL460WH840PK |
sub brand |
- |
RL4 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
LT4 Module |
RL4 LED |
|
Application |
lighting |
lighting |
Mounting |
- |
Recessed |
standard |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified |
Energy Star Qualfied |
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
Call nearest store for Item Price
|