Item Comparison: LT4069FS1EWHR, LT460WH6940R

Item

LT4069FS1EWHR - 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim - Halo

LT4069FS1EWHR
4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim

$14.20 Each

$56.80 (4 Each)

QTY:
Each
Add
LT460WH6940R - *Discontinued* 7.9W 4" Led Rtro TRM 40K - Halo

LT460WH6940R
*Discontinued* 7.9W 4" Led Rtro TRM 40K

$9.99 Each

$9.99 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 6,843 52
Vendor Halo Halo
Catalog Number LT4069FS1EWHR LT460WH6940R
Manufacturer Number LT4069FS1EWHR LT460WH6940R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083283965 00080083762996
Weight per package 0.57 (lbs/each) 0.75 (lbs/each)
Description LT4069FS1EWHR 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
LT460WH6940R *Discontinued* 7.9W 4" Led Rtro TRM 40K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.20 (Each) $9.99 (Each)
Carton/Reel $14.20 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $56.80 (4 Each) $9.99 (1 Each)
Color - Cooper Halo
Size - 2.9 IN Length 4.625 IN Width 4.625 IN Height
Description 4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 650LM DIM 7.9W 4" LED RTRO TRM 40K
extra long description CLS LT4069FS1EWHR 4" LT 5CCT 650LM ETNCL LT460WH6940R 4" LED RETROFIT
Long Description 4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White -
Product Type 4" LT 5CCT 650LM 4" Led Retrofit WHT BFFL 90CRI 4000K Ret
Special Features Compatible with most recessed housings Cooper Halo
Brand HALO HALO
Manufacturers Part Number LT4069FS1EWHR LT460WH6940R
sub brand - Prevail Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type - 4" LT4 LED Retrofit Trim Kit
aperture size - Lighting
Manufacturer Status - Inactive
Application lighting lighting
standard Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat